STARRETT-UK AW133 RS550-6 Power Hacksaw Blade, 22 Inch Size, 6 Thread Per Inch, Pack Of 1

Item: CX8YDU Model: AW133Cross Ref: RS550-6
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Hacksaw Blade
Blades In Pack1
Body MaterialHSS
Dimensions22" x 1 3/4" x 0.075"
PackagingCarton Envelope
Pinhole Dia.0.413"
Tpi6

Shipping Info:

Ship height (cm)4.5
Ship length (cm)54.99
Ship width (cm)0.2
Country of OriginBR

Product Variants

ProductModelMPNPkg. Qty.Price
AV918AV9185-
RFQ
AV924AV9245-
RFQ
AV925AV9255-
RFQ
AV930AV9305-
RFQ
AV934AV9345-
RFQ
AV9345AV93455-
RFQ
AV946AV9465-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STARRETT-UK AW133 RS550-6 Power Hacksaw Blade, 22 Inch Size, 6 Thread Per Inch, Pack Of 1