DIXON HU400400 | BX7JKJ

DIXON HU400400 Threaded Hammer Union, 4 Inch Size, Red, Sub, Black Nut

Item: BX7JKJ Model: HU400400
Limited Availability
€272.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Union
MaterialForged Steel
Maximum Operating Pressure4000 PSI NSCWP
Size4"
StyleThreaded
Temperature Range-20°F to 250°F(-29°C to 121°C)

Shipping Info:

Ship weight (kg) 14.4
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON HU206200 | AM4UVA HU206200HU206200€50.38
DIXON HU602200 | AM7GVL HU602200HU602200€183.86
DIXON HU206100 | AM7QCY HU206100HU206100€36.50
DIXON HU100200 | AM7QWL HU100200HU100200€43.07
DIXON HU200200 | AM8KXL HU200200HU200200€43.72
DIXON HU100400 | AN3RZJ HU100400HU100400€144.14
DIXON HU100250 | AN8YQH HU100250HU100250€124.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON HU400400 Threaded Hammer Union, 4 Inch Size, Red, Sub, Black Nut
€272.51 /unit