STANLEY STHT33456 Measuring Tape 16 Feet Stainless Steel | AG2BDH 31CN35

STANLEY STHT33456 Measuring Tape 16 Feet Stainless Steel

Item: AG2BDH Model: STHT33456
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemTape Measure
Belt ClipYes
Blade CoatingNylon
Blade ColorSilver
Blade Length16 ft.
Blade MaterialStainless Steel
Blade Width3/4"
Case ColorSilver
Case MaterialStainless Steel
Case TypeBox
Hook3 Rivet, Corrosion Resistant With True-Zero(TM)
Lock TypeSide
Standout5 ft.
Stud MarkingsYes

Shipping Info:

Ship weight (kg) 0.22
Ship height (cm)9.65
Ship length (cm)15.49
Ship width (cm)14.22
HS code9017800000

Product Details:

    • Rewind Type (Automatic)

Product Variants

ProductModelBlade LengthBlade WidthStandoutCase MaterialLock TypeCase TypeStud MarkingsBlade ColorPrice
STANLEY STHT33457 Measuring Tape 26 Feet Stainless Steel | AG2BDJ 31CN36 STHT3345726 ft.1 1/4"7 ft.Stainless SteelSideBoxYesSilver-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY STHT33456 Measuring Tape 16 Feet Stainless Steel