Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY QTL240A613SA118F Lever Lockset, Grade 2, Qtl240 Slate, Oil Rubbed Bronze | CU4JCR

STANLEY QTL240A613SA118F Lever Lockset, Grade 2, Qtl240 Slate, Oil Rubbed Bronze

Item: CU4JCR Model: QTL240A613SA118FCross Ref: 45DH84
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeInterchangeable Core
Electrical/mechanicalMechanical
FeaturesTubular Locks
FinishOil Rubbed Bronze
For Use WithVarious Door Types
FunctionPrivacy
Handle MaterialZinc
Handle TypeLever
IncludesHardware
Key MaterialNickel Silver
Key TypeAlike
Keyway TypeSchlage SC4
Ligature ResistantNo
Lockset Performance StrengthHeavy Duty
Mortise / CylindricalCylindrical
Number Of Keys0
Pins6
Required Door Thickness1 3/8" to 1 3/4"
Strike Dim.1 1/8" x 2 1/4"
Strike TypeASA Strike
StyleQTL240 Slate
Visual Indicator MessageNo Message
Ansi GradeGrade 2
Ansi Lockset FunctionPrivacy
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
Fire Rating3 hrs.
General Lockset FunctionPrivacy Lever Locksets
Knob/handle MaterialBronze
Location TypeMulti-Family and Commercial Office Spaces
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleQTL Slate
Lockset TypeMechanical
Number Of Pins6
Performance Duty Rating2
StandardsANSI A117.1, ANSI/BHMA A156.2, UL AND CUL LISTED
Strike Plate Height2 1/4"
Strike Plate Width1 1/8"
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishBacksetKey TypeStrike Dim.Lockset Performance StrengthPinsNumber Of KeysPrice
STANLEY QCL120M626LC Door Lever Lockset Summit Dummy | AG7FXL 6PXX8 QCL120M626SummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty--€104.19
STANLEY QCL130M626S4478S Door Lever Lockset Summit Passage | AG7FXM 6PXX9 QCL130M626S4478SSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€214.20
STANLEY QCL140M626S4478S Door Lever Lockset Summit Privacy | AG7FXN 6PXY0 QCL140M626S4478SSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€256.13
STANLEY QCL151M626S4478SLC Door Lever Lockset Summit Entry | AG7FXP 6PXY2 QCL151M626S4478SLCSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€266.41
STANLEY QCL161M626S4478SLC Door Lever Lockset Summit Classroom | AG7FXR 6PXY4 QCL161M626S4478SLCSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€314.39
STANLEY QCL171M626S4478SLC Door Lever Lockset Summit Storeroom | AG7FXU 6PXY6 QCL171M626S4478SLCSummitSatin Chrome2 3/4"-4 7/8" x 1 1/4"Heavy Duty6-€277.01
STANLEY QCL220M626 Door Lever Lockset Summit Dummy | AG7FXV 6PXY7 QCL220M626SummitSatin Chrome2 3/4"-No StrikeStandard Duty--€64.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY QTL240A613SA118F Lever Lockset, Grade 2, Qtl240 Slate, Oil Rubbed Bronze