Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY QTL220E625 Lever Lockset, Grade 2, Qtl220 Sierra, Bright Chrome | CU4JBL

STANLEY QTL220E625 Lever Lockset, Grade 2, Qtl220 Sierra, Bright Chrome

Item: CU4JBL Model: QTL220E625Cross Ref: 45DH64
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantYes
Ansi GradeGrade 2
Ansi Lockset FunctionDummy
Backset2 3/8"
Cylinder Core TypeSmall Format Interchangeable Core Cylinder
Door Thickness - Maximum1 3/4"
Door Thickness - Minimum1 3/8"
FeaturesLimited Lifetime Mechanical Warranty
FinishBright Chromium Plated
Fire Rating3 hrs.
General Lockset FunctionDummy Lever Locksets
IncludesHeavy Duty Torsion Springs
Inside Locking AccessNot Lockable
Key MaterialNickel Silver
Key TypeKeyed Alike
Keyway TypeSchlage SC4
Knob/handle MaterialCast Zinc
Location TypeMulti-Family and Commercial Office Spaces
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleQTL Sierra
Lockset TypeMechanical
Number Of Keys0
Number Of Pins6
Outside Locking AccessNot Lockable
Performance Duty Rating2
StandardsANSI A117.1, ANSI/BHMA A156.2, UL AND CUL LISTED
Strike Plate Height57 mm
Strike Plate Width44.375 mm
Strike TypeFull Lip
Ul Fire RatingUL10C
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishBacksetKey TypeStrike Dim.Lockset Performance StrengthPinsNumber Of KeysPrice
STANLEY QCL120M626LC Door Lever Lockset Summit Dummy | AG7FXL 6PXX8 QCL120M626SummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty--€104.19
STANLEY QCL130M626S4478S Door Lever Lockset Summit Passage | AG7FXM 6PXX9 QCL130M626S4478SSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€214.20
STANLEY QCL140M626S4478S Door Lever Lockset Summit Privacy | AG7FXN 6PXY0 QCL140M626S4478SSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€256.13
STANLEY QCL151M626S4478SLC Door Lever Lockset Summit Entry | AG7FXP 6PXY2 QCL151M626S4478SLCSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€266.41
STANLEY QCL161M626S4478SLC Door Lever Lockset Summit Classroom | AG7FXR 6PXY4 QCL161M626S4478SLCSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€314.39
STANLEY QCL171M626S4478SLC Door Lever Lockset Summit Storeroom | AG7FXU 6PXY6 QCL171M626S4478SLCSummitSatin Chrome2 3/4"-4 7/8" x 1 1/4"Heavy Duty6-€277.01
STANLEY QCL220M626 Door Lever Lockset Summit Dummy | AG7FXV 6PXY7 QCL220M626SummitSatin Chrome2 3/4"-No StrikeStandard Duty--€64.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY QTL220E625 Lever Lockset, Grade 2, Qtl220 Sierra, Bright Chrome