Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY QDB284613S4DBS Turnbolt Deadbolt, 2, Oil Rubbed Bronze, Not Keyed | CU4HNL

STANLEY QDB284613S4DBS Turnbolt Deadbolt, 2, Oil Rubbed Bronze, Not Keyed

Item: CU4HNL Model: QDB284613S4DBSCross Ref: 402U96
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadbolt
Ada CompliantYes
Backset2 3/4"
CylinderDouble Sfic
Faceplate Dimensions1 1/8" x 2 1/4"
FinishOil Rubbed Bronze
For Door Thickness1 3/4"
For Use WithVarious Door Types
IncludesDeadbolt, Latch, Strike
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantNo
Location TypeCommercial, Industrial, Institutional, Residential
MaterialBrass, Steel, Zinc
Mfr. SeriesQDB2
Mortise / CylindricalCylindrical
Number Of Keys0
Pins0
Security TypeHeavy Duty
Strike1 1/8" x 2 3/4"
Strike Dim.2 3/4"
Throw Length1"
Cylinder Core TypeSmall Format Interchangeable Core Cylinder
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/8"
Faceplate Height2 1/4"
Faceplate Width1 1/8"
Lock Assembly TypeCylindrical
StandardsANSI A117.1, ANSI/BHMA A156.12, UL AND CUL LISTED
Strike Plate Height2 3/4"
Strike Plate Width1 1/8"

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIncludesBacksetFinishKey TypeKeyway TypeNumber Of KeysStrikeSecurity TypePrice
STANLEY QGD280716ALLC Deadbolt Less Cylinder, 2, Antique Bronze, Not Keyed | CU4HMA QGD280716ALLC---------
RFQ
STANLEY QGD280619ALLCDC Deadbolt Less Cylinder, 2, Satin Nickel, Not Keyed | CU4HMC QGD280619ALLCDC---------
RFQ
STANLEY QDB182605S4DBSSCKD Deadbolt, 1, Bright Brass | CU4HMF QDB182605S4DBSSCKD---------
RFQ
STANLEY QDB180625S4DBSSCKD Deadbolt, 1, Bright Chrome | CU4HMH QDB180625S4DBSSCKDKeys2 3/4"Bright ChromeDifferentSchlage C2Square CornerHeavy Duty€131.22
STANLEY QDB180619S4DBSSCKD Deadbolt, 1, Satin Nickel | CU4HMP QDB180619S4DBSSCKDKeys2 3/4"Satin NickelDifferentSchlage C2Square CornerHeavy Duty€120.54
STANLEY QDB181619S4DBSLC Deadbolt, 1, Satin Nickel, Not Keyed | CU4HMU QDB181619S4DBSLC---------
RFQ
STANLEY QDB285613S4DBS Deadbolt, 2, Oil Rubbed Bronze | CU4HMX QDB285613S4DBSKeys2 3/4"Oil Rubbed BronzeDifferentSchlage C-Square CornerMedium Duty€61.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY QDB284613S4DBS Turnbolt Deadbolt, 2, Oil Rubbed Bronze, Not Keyed
€40.49 /unit