Flat Shipping

Flat Shipping at €24.99 + VAT

CLE-LINE C00793 Spiral Point Tap, 5/16-18 Thread Size, 1 1/8 Inch Thread Length, 2 23/32 Inch Length | CQ9CLV

CLE-LINE C00793 Spiral Point Tap, 5/16-18 Thread Size, 1 1/8 Inch Thread Length, 2 23/32 Inch Length

Item: CQ9CLV Model: C00793Cross Ref: 407F42
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill SizeI
65% Thread Drill Size0.266"
75% Thread Drill SizeF
Extended NeckYes
FinishBright
Fits ClassClass 3B
Number Of Flutes3
Overall Length2.719"
Primary Material ApplicationAll Materials
Shank Dia.0.156"
Shank Length1.594"
Shank TypeStraight
Spiral DirectionNeutral
Square Size0.238"
System Of MeasurementImperial
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length1 1/8"
Thread LimitH3
Thread Size5/16"-18
Thread StandardCoarse
Threads Per Inch18
Class Of FitClass 3B
Drill Bit SizeF
Measurement SystemFractional Inch
Primary Material Application Iso CodeK, N, P
Shank Type - MachiningStraight
StandardsUSCTI TABLE 302
Tap FinishBright (Uncoated)
Tap Thread Size5/16"-18
Thread Limit / Class Of FitH3, 3B

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthOverall LengthThread LimitNumber Of Flutes75% Thread Drill SizeShank Dia.Thread StandardPrice
CLE-LINE C00775 Spiral Point Tap, #0-80 Thread Size, 3/8 Inch Thread Length, 1 11/16 Inch Length | CQ9CKY C00775#0-803/8"1.688"H221.2 mm0.141"Fine€13.31
CLE-LINE C00787 Spiral Point Tap, #10-24 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 2 Flutes | CQ9CKZ C00787#10-247/8"2 3/8"H22#250.094"Coarse€11.81
CLE-LINE C00788 Spiral Point Tap, #10-32 Thread Size, 7/8 Inch Thread Length, 2 3/8 Inch Length, 2 Flutes | CQ9CLA C00788#10-327/8"2 3/8"H22#210.094"Fine€13.24
CLE-LINE C00776 Spiral Point Tap, #1-64 Thread Size, 3/8 Inch Thread Length, 1 11/16 Inch Length | CQ9CLB C00776#1-643/8"1.688"H221.45 mm0.141"Coarse€14.87
CLE-LINE C00777 Spiral Point Tap, #1-72 Thread Size, 3/8 Inch Thread Length, 1 11/16 Inch Length | CQ9CLC C00777#1-723/8"1.688"H22#530.141"Fine€22.19
CLE-LINE C00778 Spiral Point Tap, #2-56 Thread Size, 7/16 Inch Thread Length, 1 3/4 Inch Length, 2 Flutes | CQ9CLD C00778#2-567/16"1 3/4"H221.73 mm0.141"Coarse€18.70
CLE-LINE C00780 Spiral Point Tap, #3-48 Thread Size, 1/2 Inch Thread Length, 1 13/16 Inch Length | CQ9CLE C00780#3-481/2"1.812"H222 mm0.141"Coarse€15.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLE-LINE C00793 Spiral Point Tap, 5/16-18 Thread Size, 1 1/8 Inch Thread Length, 2 23/32 Inch Length
€15.36 /unit