Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY QCL250E605S4478SSCKD Lever Lockset, Grade 2, Qcl250 Sierra, Bright Brass | CU4JAY

STANLEY QCL250E605S4478SSCKD Lever Lockset, Grade 2, Qcl250 Sierra, Bright Brass

Item: CU4JAY Model: QCL250E605S4478SSCKDCross Ref: 45DF55
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantYes
Ansi GradeGrade 2
Ansi Lockset FunctionEntrance
Backset2 3/4"
Cylinder Core TypeSmall Format Interchangeable Core Cylinder
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/8"
FinishBright Brass, Clear Coated
Fire Rating3 hrs.
General Lockset FunctionOffice Lever Locksets
IncludesHeavy Duty Torsion Springs
Key MaterialNickel Silver
Key TypeKeyed Different
Keyway TypeSchlage C
Knob/handle MaterialBrass
Location TypeCommercial, Hospitals, Multiple Family Residential
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleQCL Sierra
Lockset TypeMechanical
Mounting StyleThrough Hole
Number Of Keys2
Number Of Pins6
Performance Duty Rating2
PropertiesVandal Resistant
StandardsANSI A117.1, ANSI/BHMA A156.2, CALIFORNIA STATE REFERENCE CODE (FORMERLY TITLE 19 - FIRE MARSHAL) HURRICANE COMPLIANT - MIAMI DADA N.O.A, UL AND CUL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Ul Fire RatingUL10B, UL10C
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishBacksetKey TypeStrike Dim.Lockset Performance StrengthPinsNumber Of KeysPrice
STANLEY QCL120M626LC Door Lever Lockset Summit Dummy | AG7FXL 6PXX8 QCL120M626SummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty--€104.19
STANLEY QCL130M626S4478S Door Lever Lockset Summit Passage | AG7FXM 6PXX9 QCL130M626S4478SSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€214.20
STANLEY QCL140M626S4478S Door Lever Lockset Summit Privacy | AG7FXN 6PXY0 QCL140M626S4478SSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€256.13
STANLEY QCL151M626S4478SLC Door Lever Lockset Summit Entry | AG7FXP 6PXY2 QCL151M626S4478SLCSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€266.41
STANLEY QCL161M626S4478SLC Door Lever Lockset Summit Classroom | AG7FXR 6PXY4 QCL161M626S4478SLCSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€314.39
STANLEY QCL171M626S4478SLC Door Lever Lockset Summit Storeroom | AG7FXU 6PXY6 QCL171M626S4478SLCSummitSatin Chrome2 3/4"-4 7/8" x 1 1/4"Heavy Duty6-€277.01
STANLEY QCL220M626 Door Lever Lockset Summit Dummy | AG7FXV 6PXY7 QCL220M626SummitSatin Chrome2 3/4"-No StrikeStandard Duty--€64.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY QCL250E605S4478SSCKD Lever Lockset, Grade 2, Qcl250 Sierra, Bright Brass