Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY QCL135A605S4118F Lever Lockset, Grade 1, Qcl135 Slate, Bright Brass, Lock Is Keyless | CU4JEG

STANLEY QCL135A605S4118F Lever Lockset, Grade 1, Qcl135 Slate, Bright Brass, Lock Is Keyless

Item: CU4JEG Model: QCL135A605S4118FCross Ref: 45DE71
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantYes
Ansi GradeGrade 1
Ansi Lockset FunctionCommunicating
Backset2 3/4"
Cylinder Core TypeSmall Format Interchangeable Core Cylinder
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/8"
Failure ModeFail Safe or Fail Secure
FinishBright Brass, Clear Coated
Fire Rating3 hrs.
General Lockset FunctionClassroom Security Lever Locksets
IncludesHeavy Duty Torsion Springs
Key TypeNot Keyed
Keyway TypeNone
Knob/handle MaterialBrass
Location TypeCommercial, Hospitals, Multiple Family Residential
Lock Assembly TypeCylindrical
Lockset Handle TypeLever
Lockset StyleQCL Slate
Lockset TypeMechanical
Mounting StyleThrough Hole
Number Of Keys0
Number Of Pins6
Performance Duty Rating1
PropertiesVandal Resistant
StandardsANSI A117.1, ANSI/BHMA A156.2, CALIFORNIA STATE REFERENCE CODE (FORMERLY TITLE 19 - FIRE MARSHAL) HURRICANE COMPLIANT - MIAMI DADA N.O.A, UL AND CUL LISTED
Strike Plate Height2 3/4"
Strike Plate Width1 1/8"
Strike TypeT-Strike
Ul Fire RatingUL10B, UL10C
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishBacksetKey TypeStrike Dim.Lockset Performance StrengthPinsNumber Of KeysPrice
STANLEY QCL120M626LC Door Lever Lockset Summit Dummy | AG7FXL 6PXX8 QCL120M626SummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty--€104.19
STANLEY QCL130M626S4478S Door Lever Lockset Summit Passage | AG7FXM 6PXX9 QCL130M626S4478SSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€214.20
STANLEY QCL140M626S4478S Door Lever Lockset Summit Privacy | AG7FXN 6PXY0 QCL140M626S4478SSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€256.13
STANLEY QCL151M626S4478SLC Door Lever Lockset Summit Entry | AG7FXP 6PXY2 QCL151M626S4478SLCSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€266.41
STANLEY QCL161M626S4478SLC Door Lever Lockset Summit Classroom | AG7FXR 6PXY4 QCL161M626S4478SLCSummitSatin Chrome2 3/4"-1 1/4" x 4 7/8"Heavy Duty62€314.39
STANLEY QCL171M626S4478SLC Door Lever Lockset Summit Storeroom | AG7FXU 6PXY6 QCL171M626S4478SLCSummitSatin Chrome2 3/4"-4 7/8" x 1 1/4"Heavy Duty6-€277.01
STANLEY QCL220M626 Door Lever Lockset Summit Dummy | AG7FXV 6PXY7 QCL220M626SummitSatin Chrome2 3/4"-No StrikeStandard Duty--€64.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY QCL135A605S4118F Lever Lockset, Grade 1, Qcl135 Slate, Bright Brass, Lock Is Keyless