Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY GR10 Mini Glue Gun 15 Watt 1/4 In | AD2FVE 3NZW9

STANLEY GR10 Mini Glue Gun 15 Watt 1/4 In

Item: AD2FVE Model: GR10Cross Ref: 3NZW9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMini Glue Gun
FeedTrigger
FunctionFor Assembly Or Fastening
Glue Stick Capacity1/4"
Operating Temp.385°F
Tool Length4 1/4"
Tool Weight0.4 lbs.
TypeHot Melt
Wattage15 W
Compatible FormatSmooth Sticks
Compatible Glue Stick Diameter1/4"
FeaturesBuilt-In Stand, Portable Size For Quick Gluing Jobs In Tight Spots, Sleek Ergonomic Design, Small, Uses Mini Hot Melt Or Dual Temperature Glue
For Use WithGS10DT Mini Glue Sticks
IncludesFold Out Stand
Maximum Operating Temperature385°F
Operation StyleFinger Trigger
Power SourceCorded
SeriesGR10 Series
StandardsUL LISTED
Temperature Set Points385°F
Voltage120V

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)13.97
Ship length (cm)10.8
Ship width (cm)14.99
HS code8479899899
Country of OriginCN

Product Details:

    • Characteristics: Fold-out Stand

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY GR10 Mini Glue Gun 15 Watt 1/4 In
€7.33 /unit