Flat Shipping

Flat Shipping at €24.99 + VAT

STANLEY 66-157-A Magnetized Tip Screwdriver Set, 7 Pieces, Slotted/Square Tip | CU4JWA

STANLEY 66-157-A Magnetized Tip Screwdriver Set, 7 Pieces, Slotted/Square Tip

Item: CU4JWA Model: 66-157-ACross Ref: 53JT24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Set
Container TypeNone
Corrosion ResistanceYes
Esd SafeNo
For Fastener Size1/4", 3/8", 5/16"
Grip TypeMolded
Handle ColorBlack, Yellow
Handle Length4 1/2"
Handle MaterialPlastic
Handle TypeErgonomic
InsulatedNo
Insulated / UninsulatedUninsulated
Magnetized TipYes
Measurement TypeSAE
Non SparkingNo
Number Of Pieces7
RatchetingNo
Screwdriver And Nut Driver GroupingScrewdriver Sets
Shank FinishChrome
Shank MaterialAlloy Steel
Shank ShapeRound
Sizes IncludedKeystone: 1/4" x 1-1/2", 3/16" x 3", 1/4" x 4", 5/16" x 6", 3/8" x 8", 3/8" x 10", 3/8" x 12"
Tether CapableNo
Tip FinishChrome
Tip Size1/4", 3/8", 5/16"
Tip StyleSlotted, Square
Tip Style GroupSpecialty
Corrosion ResistantYes
Grip StyleMolded
Non-sparkingNo
StandardsASME
Tether ReadyNo

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelTip StyleTip SizeNumber Of PiecesShank ShapeTip FinishGrip TypeMeasurement TypeFor Fastener SizePrice
STANLEY 66-520-A Magnetized Tip Screwdriver Set, 18 Pieces, Phillips/Slotted Tip, Ergonomic Grip | CU4JVY 66-520-APhillips, Slotted#0, #1, #2, #3, #4, 1/4", 1/8", 3/16", 3/8", 5/16"-RoundChromeErgonomicSAE0-1, 1/4", 1/8", 10-14, 16, 18, 2-4, 20, 24, 3/16", 3/8", 5-9, 5/16"€155.65
STANLEY 66-156-A Magnetized Tip Screwdriver Set, 5 Pieces, Phillips Tip, #1/#2/#3/Tip Size | CU4JVZ 66-156-APhillips#1, #2, #3, #45RoundChromeErgonomicNot Applicable10-14, 16, 18, 2-4, 20, 24, 5-9€29.07
STANLEY STHT60025 Screwdriver Set, 6 PK, Phillips/Slotted Tip, #1/1/4 X #2/3/16 Inch Tip Size | CU4JWB STHT60025Phillips, Slotted#1, #2, 1/4", 3/16"-RoundBlack PhosphateMoldedSAE-€17.80
STANLEY 66-158-A Magnetized Tip Screwdriver Set, 8 Pieces, Phillips/Slotted Tip, Molded Grip | CU4JWC 66-158-APhillips, Slotted#1, #2, #3, 1/4", 3/8", 5/16"-SquareChromeMolded-1/4", 10-14, 16, 2-4, 3/8", 5-9, 5/16"€54.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STANLEY 66-157-A Magnetized Tip Screwdriver Set, 7 Pieces, Slotted/Square Tip
€60.90 /unit