Stafford Mfg 32S101HPCP Pipe Mounting Collar, Hinge Type, 1.065 Inch Bore, SS | CJ6JJF

STAFFORD MFG 32S101HPCP Pipe Mounting Collar, Hinge Type, 1.065 Inch Bore, SS

Item: CJ6JJF Model: 32S101HPCP
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Collar
Bore Size1 1/15"
Bottom Threaded Hole Size1/4"-20
MaterialStainless Steel
Outside Dia.2"
Pipe Size3/4"
Screw Length5/8"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size1/4"-28
TypeHigh Strength
Width1/2"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelTypeOutside Dia.MaterialScrew MaterialBore SizePipe SizeScrew LengthScrew SizePrice
Stafford Mfg 32L011HPCP Pipe Mounting Collar, Hinge Type, 0.690 Inch Bore, Steel | CJ6JHX 32L011HPCPLow Profile1 1/2"SteelAlloy Steel11/16"3/8"5/8"1/4"-28-
RFQ
Stafford Mfg 32L014HPCP Pipe Mounting Collar, Hinge Type, 0.857 Inch Bore, Steel | CJ6JHY 32L014HPCPLow Profile1 3/4"SteelAlloy Steel0.85"1/2"5/8"1/4"-28€103.97
RFQ
Stafford Mfg 32L101HPCP Pipe Mounting Collar, Hinge Type, 1.065 Inch Bore, Steel | CJ6JHZ 32L101HPCPHigh Strength2"SteelAlloy Steel1 1/15"3/4"5/8"1/4"-28-
RFQ
Stafford Mfg 32L105HPCP Pipe Mounting Collar, Hinge Type, 1.330 Inch Bore, Steel | CJ6JJA 32L105HPCPHigh Strength2 1/4"SteelAlloy Steel1 1/3"1"5/8"1/4"-28-
RFQ
Stafford Mfg 32L111HPCP Pipe Mounting Collar, Hinge Type, 1.675 Inch Bore, Steel | CJ6JJB 32L111HPCPLow Profile2 1/2"SteelAlloy Steel1 2/3"1 1/4"5/8"1/4"-28€112.72
RFQ
Stafford Mfg 32L114HPCP Pipe Mounting Collar, Hinge Type, 1.915 Inch Bore, Steel | CJ6JJC 32L114HPCPHigh Strength3"SteelAlloy Steel1 11/12"1 1/2"5/8"1/4"-28€122.06
RFQ
Stafford Mfg 32S011HPCP Pipe Mounting Collar, Hinge Type, 0.690 Inch Bore, SS | CJ6JJD 32S011HPCPLow Profile1 1/2"Stainless SteelStainless Steel11/16"3/8"5/8"1/4"-28-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 32S101HPCP Pipe Mounting Collar, Hinge Type, 1.065 Inch Bore, SS