BROWNING 1172501 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKC 100R32

BROWNING 1172501 100R32 Roller Chain Sprocket, Bushed Bore, Steel

Item: AJ9GKC Model: 1172501Cross Ref: 100R32
In Stock

Get it by Tuesday, Jun 10

€918.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Bore Dia.1 1/8"
Bushing Bore Range1 1/8" to 3 3/4"
Bushing SizeR1
Bushing TypeType 4 Split Taper
Chain Pitch1 1/4"
Chain Size100
Chain TypeANSI Roller Chain
Hardened TeethNo
Hub Dia.5 3/8"
Hub TypeB Hub One Side
KeywayYes
Length Through Bore2 7/8"
MaterialSteel
Min. Plain BoreNo
Mounting MethodBushed
No. Of Rows Of Teeth1
No. Of Teeth32
Other FeaturesSplit Taper Bushing
Outside Dia.13.441"
Pitch Dia.12.753"
Pitch Size1 1/4"
System Of MeasurementImperial
TypeSingle Strand
Weight28.2 lbs.

Shipping Info:

Ship weight (kg) 12.69
Ship height (cm)7.62
Ship length (cm)39.12
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelBore Dia.Pitch Dia.Outside Dia.Hub Dia.Length Through BoreBushing TypeHub TypeTypePrice
BROWNING 100Q32 | AJ9GKB 11724933/4"12.753"13.441"4 1/8"2 1/2"Type 4 Split TaperB Hub One SideSingle Strand€875.20
RFQ
BROWNING 1172519 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKD 100Q35 11725193/4"13.945"14.639"4 1/8"2 1/2"Type 4 Split Taper-Single Strand€1,073.85
BROWNING 1172527 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKE 100R35 11725271 1/8"13.945"14.639"5 3/8"2 7/8"Type 4 Split TaperB Hub One SideSingle Strand€1,097.51
BROWNING 1172535 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKF 100R36 11725351 1/8"14.343"15.038"5 3/8"2 7/8"Type 4 Split TaperB Hub One SideSingle Strand€1,130.00
BROWNING 1172543 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKG 100R40 11725431 1/8"15.933"16.633"5 3/8"2 7/8"Type 4 Split TaperB Hub One SideSingle Strand€1,188.29
BROWNING 1172550 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKH 100R42 11725501 1/8"16.728"17.43"5 3/8"2 7/8"Type 4 Split TaperB Hub One SideSingle Strand€1,342.62
BROWNING 1172568 Roller Chain Sprocket, Bushed Bore, Steel | AJ9GKJ 100R45 11725681 1/8"17 23/25"18.626"5 3/8"2 7/8"Type 4 Split TaperB Hub One SideSingle Strand€1,296.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1172501 100R32 Roller Chain Sprocket, Bushed Bore, Steel
€918.54 /unit