Stafford Mfg 1S102AFXK Shaft Mounting Collar, 1-1/8 Inch Bore, SS | CJ6KHX

STAFFORD MFG 1S102AFXK Shaft Mounting Collar, 1-1/8 Inch Bore, SS

Item: CJ6KHX Model: 1S102AFXK
Limited Availability
€206.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Collar
Bore Size1 1/8"
Flange O.d.3.23"
Flange Width0.406"
Keyway Size1/4"
MaterialStainless Steel
Mounting Hole A1/4"
Mounting Hole B Size1/4"-20
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size1/4"-28
Width1"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelMaterialScrew MaterialBore SizeFlange O.d.Flange WidthMounting Hole AScrew SizeKeyway SizePrice
STAFFORD MFG 1LM006AFX Shaft Mounting Collar, 6mm Bore, Steel | CJ6HNT 1LM006AFXSteelAlloy Steel6 mm38 mm7 mm3.4 mmM3 x 0.5-€96.35
RFQ
STAFFORD MFG 1LM008AFXK Shaft Mounting Collar, 8mm Bore, Steel | CJ6HNU 1LM008AFXKSteelAlloy Steel8 mm41 mm6.85 mm3.4 mmM3 x 0.52 mm€110.92
RFQ
STAFFORD MFG 1LM010AFXK Shaft Mounting Collar, 10mm Bore, Steel | CJ6HNV 1LM010AFXKSteelAlloy Steel10 mm45 mm6.85 mm3.4 mmM3 x 0.53 mm€112.90
RFQ
STAFFORD MFG 1LM012AFXK Shaft Mounting Collar, 12mm Bore, Steel | CJ6HNW 1LM012AFXKSteelAlloy Steel12 mm55 mm6.85 mm4.4 mmM4 x 0.74 mm€110.56
RFQ
STAFFORD MFG 1LM016AFXK Shaft Mounting Collar, 16mm Bore, Steel | CJ6HNX 1LM016AFXKSteelAlloy Steel16 mm63 mm6.85 mm5.4 mmM5 x 0.85 mm€119.25
RFQ
STAFFORD MFG 1LM018AFXK Shaft Mounting Collar, 18mm Bore, Steel | CJ6HNY 1LM018AFXKSteelAlloy Steel18 mm63 mm6.85 mm5.4 mmM5 x 0.86 mm€140.13
RFQ
STAFFORD MFG 1LM020AFXK Shaft Mounting Collar, 20mm Bore, Steel | CJ6HNZ 1LM020AFXKSteelAlloy Steel20 mm69 mm7.94 mm6.4 mmM6 x 16 mm€133.63
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 1S102AFXK Shaft Mounting Collar, 1-1/8 Inch Bore, SS
€206.08 /unit