STAFFORD MFG 12S004 Shaft Collar, 1 Piece Split, Clamp Type, 1/4 Inch Hex Bore, SS | CJ6FUE

STAFFORD MFG 12S004 Shaft Collar, 1 Piece Split, Clamp Type, 1/4 Inch Hex Bore, SS

Item: CJ6FUE Model: 12S004
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1/4"
MaterialStainless Steel
Outside Dia.0.813"
Screw Length5/16"
Screw MaterialStainless Steel
Screw Material GradeGrade 18-8
Screw Size#4-40
TypeHigh Strength
Width1/4"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.MaterialScrew MaterialScrew LengthBore SizeScrew SizeTypeFinishPrice
STAFFORD MFG 12L004 Shaft Collar, 1 Piece Split, Clamp Type, 1/4 Inch Hex Bore, Steel | CJ6FTV 12L0040.813"SteelAlloy Steel3/8"1/4"#4-40High StrengthBlack Oxide€23.58
RFQ
STAFFORD MFG 12L005 Shaft Collar, 1 Piece Split, Clamp Type, 5/16 Inch Hex Bore, Steel | CJ6FTW 12L0050.813"SteelAlloy Steel3/8"5/16"#4-40High StrengthBlack Oxide€23.00
RFQ
STAFFORD MFG 12L006 Shaft Collar, 1 Piece Split, Clamp Type, 3/8 Inch Hex Bore, Steel | CJ6FTX 12L0061.063"SteelAlloy Steel3/8"3/8"#6-32High StrengthBlack Oxide€20.52
RFQ
STAFFORD MFG 12L007 Shaft Collar, 1 Piece Split, Clamp Type, 7/16 Inch Hex Bore, Steel | CJ6FTY 12L0071 1/4"SteelAlloy Steel1/2"7/16"#8-32High StrengthBlack Oxide€18.20
RFQ
STAFFORD MFG 12L008 Shaft Collar, 1 Piece Split, Clamp Type, 1/2 Inch Hex Bore, Steel | CJ6FTZ 12L0081 1/4"SteelAlloy Steel1/2"1/2"#8-32High StrengthBlack Oxide€17.14
RFQ
STAFFORD MFG 12L010 Shaft Collar, 1 Piece Split, Clamp Type, 5/8 Inch Hex Bore, Steel | CJ6FUA 12L0101 1/2"SteelAlloy Steel5/8"5/8"#10-32High StrengthBlack Oxide€26.87
RFQ
STAFFORD MFG 12L012 Shaft Collar, 1 Piece Split, Clamp Type, 3/4 Inch Hex Bore, Steel | CJ6FUB 12L0121 7/8"SteelAlloy Steel3/4"3/4"1/4"-28High StrengthBlack Oxide€35.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 12S004 Shaft Collar, 1 Piece Split, Clamp Type, 1/4 Inch Hex Bore, SS