STAFFORD MFG 12L008 Shaft Collar, 1 Piece Split, Clamp Type, 1/2 Inch Hex Bore, Steel | CJ6FTZ

STAFFORD MFG 12L008 Shaft Collar, 1 Piece Split, Clamp Type, 1/2 Inch Hex Bore, Steel

Item: CJ6FTZ Model: 12L008
Limited Availability
€17.14 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Size1/2"
FinishBlack Oxide
MaterialSteel
Outside Dia.1 1/4"
Screw Length1/2"
Screw MaterialAlloy Steel
Screw Size#8-32
TypeHigh Strength
Width3/8"

Shipping Info:

Country of OriginUSA

Product Variants

ProductModelOutside Dia.MaterialScrew MaterialScrew LengthBore SizeScrew SizeTypeFinishPrice
STAFFORD MFG 12L004 Shaft Collar, 1 Piece Split, Clamp Type, 1/4 Inch Hex Bore, Steel | CJ6FTV 12L0040.813"SteelAlloy Steel3/8"1/4"#4-40High StrengthBlack Oxide€23.58
RFQ
STAFFORD MFG 12L005 Shaft Collar, 1 Piece Split, Clamp Type, 5/16 Inch Hex Bore, Steel | CJ6FTW 12L0050.813"SteelAlloy Steel3/8"5/16"#4-40High StrengthBlack Oxide€23.00
RFQ
STAFFORD MFG 12L006 Shaft Collar, 1 Piece Split, Clamp Type, 3/8 Inch Hex Bore, Steel | CJ6FTX 12L0061.063"SteelAlloy Steel3/8"3/8"#6-32High StrengthBlack Oxide€20.52
RFQ
STAFFORD MFG 12L007 Shaft Collar, 1 Piece Split, Clamp Type, 7/16 Inch Hex Bore, Steel | CJ6FTY 12L0071 1/4"SteelAlloy Steel1/2"7/16"#8-32High StrengthBlack Oxide€18.20
RFQ
STAFFORD MFG 12L010 Shaft Collar, 1 Piece Split, Clamp Type, 5/8 Inch Hex Bore, Steel | CJ6FUA 12L0101 1/2"SteelAlloy Steel5/8"5/8"#10-32High StrengthBlack Oxide€26.87
RFQ
STAFFORD MFG 12L012 Shaft Collar, 1 Piece Split, Clamp Type, 3/4 Inch Hex Bore, Steel | CJ6FUB 12L0121 7/8"SteelAlloy Steel3/4"3/4"1/4"-28High StrengthBlack Oxide€35.68
RFQ
STAFFORD MFG 12L014 Shaft Collar, 1 Piece Split, Clamp Type, 7/8 Inch Hex Bore, Steel | CJ6FUC 12L0142"SteelAlloy Steel3/4"7/8"1/4"-28High StrengthBlack Oxide€24.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

STAFFORD MFG 12L008 Shaft Collar, 1 Piece Split, Clamp Type, 1/2 Inch Hex Bore, Steel
€17.14 /unit