Flat Shipping

Flat Shipping at €24.99 + VAT

SSI 0075-1500Y1TT-1 Y Strainer High Pressure 3/4 Inch Npt | AC8MLG 3CFU2

SSI 0075-1500Y1TT-1 Y Strainer High Pressure 3/4 Inch Npt

Item: AC8MLG Model: 0075-1500Y1TT-1Cross Ref: 3CFU2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€541.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
Blow Off Port3/8"
ConnectionFNPT
MaterialStainless Steel
Max. Pressure3500 psig @ 100 F
Screen304 Stainless Steel , Stainless Steel
Screen Size0.031"
Seal GradeGrade 304
TypeHigh Pressure
Width4 1/4"
ClassClass 1500
Connection TypeNPT
Flow Rate62 GPM
Gasket Material304 Stainless Steel
Height4"
Housing MaterialStainless Steel
Includes ScreenYes
Length5"
Maximum Pressure At 100°f3500 psi
Maximum Temperature1100°F
Pipe Size3/4"
Port 1 Connection Size3/4"
Port 1 GenderFemale
Port 2 Connection Size3/4"
Port 2 Connection TypeNPT
Port 2 GenderFemale
Port 3 Connection Size3/8"
Port 3 Connection TypeNPT
Screen Area1.84 sq. in.
Screen Material304 Stainless Steel
Screen Perforation Size0.031"
Series1500Y Series
StandardsASME B1.20.1
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)17.53
Ship length (cm)31.24
Ship width (cm)14.48
HS code8421290065
Country of OriginCN

Product Variants

ProductModelScreenSizeBlow Off PortPipe SizeBody MaterialConnectionTypeSeal GradePrice
SSI 0050-1500Y1TC-1 Y Strainer High Pressure 1/4 Inch Npt | AC8MLC 3CFR7 0050-1500Y1TC-1Stainless Steel-1/4"--FNPTHigh PressureGrade 304€120.96
SSI 0075-1500Y1TC-1 Y Strainer High Pressure 3/8 Inch Npt | AC8MLD 3CFR8 0075-1500Y1TC-1Stainless Steel-3/8"--FNPTHigh PressureGrade 304€184.16
SSI 0100-1500Y1TC-1 Y Strainer High Pressure 1/2 Inch Npt | AC8MLE 3CFR9 0100-1500Y1TC-1Stainless Steel1"1/2"--FNPTHigh PressureGrade 304€327.45
SSI 0050-1500Y1TT-1 Y Strainer High Pressure 1/4 Inch Npt | AC8MLF 3CFU1 0050-1500Y1TT-1Stainless Steel-1/4"1/2"Stainless SteelFNPTHigh PressureGrade 304€330.26
SSI 0100-1500Y1TT-1 Y Strainer High Pressure 1 Inch Npt | AC8MLH 3CFU3 0100-1500Y1TT-1Stainless Steel1"1/2"--FNPTHigh PressureGrade 304€880.04
SSI 0150-1500Y2TC-1 Y Strainer High Pressure 8 3/8 Inch Length | AC8MLJ 3CFU4 0150-1500Y2TC-1Stainless Steel1.5"-1 1/2"Carbon SteelFNPTHigh PressureGrade 304€769.65
SSI 0200-1500Y2TC-B Y Strainer High Pressure 9 3/8 Inch Length | AC8MLK 3CFU5 0200-1500Y2TC-BStainless Steel2"---FNPTHigh PressureGrade 304€1,065.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SSI 0075-1500Y1TT-1 Y Strainer High Pressure 3/4 Inch Npt
€541.62 /unit