SSI 0200-1500Y2TC-B Y Strainer High Pressure 9 3/8 Inch Length | AC8MLK 3CFU5

SSI 0200-1500Y2TC-B Y Strainer High Pressure 9 3/8 Inch Length

Item: AC8MLK Model: 0200-1500Y2TC-BCross Ref: 3CFU5
In Stock

Get it by Thursday, Jun 12

€1,269.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
ConnectionFNPT
MaterialCarbon Steel
Max. Pressure3500 psig @ 100 F
Screen304 Stainless Steel , Stainless Steel
Screen Size0.047"
Seal GradeGrade 304
Size2"
TypeHigh Pressure
Width9 3/8"
Blow Off Port3/4"
Connection TypeNPT
Flow Rate13 GPM
Height7 5/8"
Housing MaterialCarbon Steel
Length10"
Pipe Size2"
Port 1 Connection Size2"
Port 1 GenderFemale
Port 2 Connection Size2"
Port 2 Connection TypeNPT
Port 2 GenderFemale
Port 3 Connection Size3/4"
StandardsASME B1.20.1
Strainer TypePerforated

Shipping Info:

Ship weight (kg) 12.015
Ship height (cm)25.91
Ship length (cm)29.72
Ship width (cm)19.56
HS code8421290065
Country of OriginCN

Product Variants

ProductModelScreenSizeBlow Off PortPipe SizeBody MaterialConnectionTypeSeal GradePrice
SSI 0050-1500Y1TC-1 Y Strainer High Pressure 1/4 Inch Npt | AC8MLC 3CFR7 0050-1500Y1TC-1Stainless Steel-1/4"--FNPTHigh PressureGrade 304€120.96
SSI 0075-1500Y1TC-1 Y Strainer High Pressure 3/8 Inch Npt | AC8MLD 3CFR8 0075-1500Y1TC-1Stainless Steel-3/8"--FNPTHigh PressureGrade 304€184.16
SSI 0100-1500Y1TC-1 Y Strainer High Pressure 1/2 Inch Npt | AC8MLE 3CFR9 0100-1500Y1TC-1Stainless Steel1"1/2"--FNPTHigh PressureGrade 304€327.45
SSI 0050-1500Y1TT-1 Y Strainer High Pressure 1/4 Inch Npt | AC8MLF 3CFU1 0050-1500Y1TT-1Stainless Steel-1/4"1/2"Stainless SteelFNPTHigh PressureGrade 304€330.26
SSI 0075-1500Y1TT-1 Y Strainer High Pressure 3/4 Inch Npt | AC8MLG 3CFU2 0075-1500Y1TT-1Stainless Steel-3/8"--FNPTHigh PressureGrade 304€456.86
SSI 0100-1500Y1TT-1 Y Strainer High Pressure 1 Inch Npt | AC8MLH 3CFU3 0100-1500Y1TT-1Stainless Steel1"1/2"--FNPTHigh PressureGrade 304€880.04
SSI 0150-1500Y2TC-1 Y Strainer High Pressure 8 3/8 Inch Length | AC8MLJ 3CFU4 0150-1500Y2TC-1Stainless Steel1.5"-1 1/2"Carbon SteelFNPTHigh PressureGrade 304€769.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SSI 0200-1500Y2TC-B Y Strainer High Pressure 9 3/8 Inch Length
€1,269.01 /unit