Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D QO116M100PC Load Center, 100 A, 120/240 Vac, 16 Spaces, 22 Ka, 8 Max. No. Of Tandem Breakers, 1 | CU4FQH

SQUARE D QO116M100PC Load Center, 100 A, 120/240 Vac, 16 Spaces, 22 Ka, 8 Max. No. Of Tandem Breakers

Item: CU4FQH Model: QO116M100PCCross Ref: 60UM13
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps100A
Circuit Breaker TypeQO
ColorGray
Depth3 3/4"
For Use WithSquare D QO Circuit Breakers
Height17.94"
Included Enclosure CoverCombination Flush, Surface Cover
LocationIndoor
Main Circuit Breaker Or Main LugMain Circuit Breaker
Max. No. Of Tandem Breakers8
Max. Operating Temp.104°F
Min. Operating Temp.23°F
Number Of Spaces16
Phase1
Recommended Flush CoverIncluded
Recommended Surface CoverIncluded
Short Circuit Amps Rating22 kA
Special FeaturesMercury Free
Voltage120/240V AC
Width14 1/4"

Shipping Info:

Ship weight (kg) 8.46
Ship height (cm)45.57
Ship length (cm)9.53
Ship width (cm)36.2
Country of OriginUS

Product Variants

ProductModelHeightPhaseAmpsVoltageLocationMax. No. Of Tandem BreakersShort Circuit Amps RatingRecommended Ground Bar KitPrice
SQUARE D QOC30UFWG Load Center | CU4FFQ QOC30UFWG--------€151.29
SQUARE D QOC32UF Load Center | CU4FQB QOC32UF--------€58.41
SQUARE D QO112M100PC Load Center, 100 A, 120/240 Vac, 12 Spaces, 22 Ka, 12 Max. No. Of Tandem Breakers | CU4FQE QO112M100PC14.94"1100A120/240V ACIndoor1222 kA-€324.29
SQUARE D QO112M100P Load Center, 100 A, 120/240 Vac, 12 Spaces, 22 Ka, 12 Max. No. Of Tandem Breakers, 1 | CU4FQF QO112M100P14.94"1100A120/240V ACIndoor1222 kA-€269.06
SQUARE D QO116M100P Load Center, 100 A, 120/240 Vac, 16 Spaces, 22 Ka, 8 Max. No. Of Tandem Breakers | CU4FQG QO116M100P17.94"1100A120/240V ACIndoor822 kA-€325.81
SQUARE D QO120M100P Load Center, 100 A, 120/240 Vac, 20 Spaces, 22 Ka, 4 Max. No. Of Tandem Breakers | CU4FQJ QO120M100P17.94"1100A120/240V ACIndoor422 kA-€371.85
SQUARE D QO120M100PC Load Center, 100 A, 120/240 Vac, 20 Spaces, 22 Ka, 4 Max. No. Of Tandem Breakers, 1 | CU4FQK QO120M100PC17.94"1100A120/240V ACIndoor422 kA-€491.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QO116M100PC Load Center, 100 A, 120/240 Vac, 16 Spaces, 22 Ka, 8 Max. No. Of Tandem Breakers