Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D QOC32UF Load Center | CU4FQB

SQUARE D QOC32UF Load Center

Item: CU4FQB Model: QOC32UFCross Ref: 48R742
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center

Shipping Info:

Ship weight (kg) 4.365
Ship height (cm)69.19
Ship length (cm)0.03
Ship width (cm)39.22
Country of OriginMX

Product Variants

ProductModelHeightPhaseAmpsVoltageLocationMax. No. Of Tandem BreakersShort Circuit Amps RatingRecommended Ground Bar KitPrice
SQUARE D QOC30UFWG Load Center | CU4FFQ QOC30UFWG--------€151.29
SQUARE D QO112M100PC Load Center, 100 A, 120/240 Vac, 12 Spaces, 22 Ka, 12 Max. No. Of Tandem Breakers | CU4FQE QO112M100PC14.94"1100A120/240V ACIndoor1222 kA-€324.29
SQUARE D QO112M100P Load Center, 100 A, 120/240 Vac, 12 Spaces, 22 Ka, 12 Max. No. Of Tandem Breakers, 1 | CU4FQF QO112M100P14.94"1100A120/240V ACIndoor1222 kA-€269.06
SQUARE D QO116M100P Load Center, 100 A, 120/240 Vac, 16 Spaces, 22 Ka, 8 Max. No. Of Tandem Breakers | CU4FQG QO116M100P17.94"1100A120/240V ACIndoor822 kA-€325.81
SQUARE D QO116M100PC Load Center, 100 A, 120/240 Vac, 16 Spaces, 22 Ka, 8 Max. No. Of Tandem Breakers, 1 | CU4FQH QO116M100PC17.94"1100A120/240V ACIndoor822 kA--
RFQ
SQUARE D QO120M100P Load Center, 100 A, 120/240 Vac, 20 Spaces, 22 Ka, 4 Max. No. Of Tandem Breakers | CU4FQJ QO120M100P17.94"1100A120/240V ACIndoor422 kA-€371.85
SQUARE D QO120M100PC Load Center, 100 A, 120/240 Vac, 20 Spaces, 22 Ka, 4 Max. No. Of Tandem Breakers, 1 | CU4FQK QO120M100PC17.94"1100A120/240V ACIndoor422 kA-€491.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QOC32UF Load Center
€49.07 /unit