FABORY U39101.007.0068 Spring Pin, 0.083-0.086 Inch Dia. Range, 5/64 Inch Nominal Dia., Spring Steel Grade | CG8PZR 41LR90

FABORY U39101.007.0068 Spring Pin, 5/64 In Nominal Dia., Steel, 0.083 In To 0.086 In Actual Dia. Rng, 11/16 In Lg., Zn Plated

Item: CG8PZR Model: U39101.007.0068Cross Ref: 41LR90
Limited Availability
€907.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.083" to 0.086"
Chamfer Dia.0.075"
Double Shear Strength800 lbs.
FinishZinc Plated
GradeNon Graded
Length11/16"
MaterialSteel
Max. Chamfer Length0.032"
Min. Chamfer Length0.008"
Nominal Dia.5/64"
System Of MeasurementImperial
TypeSlotted
Wall Thickness0.018"
Chamfer Diameter0.075"
End TypeChamfered
Fits Maximum Hole Diameter5/64"
Fits Minimum Hole Diameter5/64"
Maximum Chamfer Length0.032"
Minimum Chamfer Length0.008"
Pin Diameter5/64"
Pin TypeSlotted
Shank Length11/16"
StandardsASME B18.8.2
Usable Length11/16"

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39101.007.0068 Spring Pin, 5/64 In Nominal Dia., Steel, 0.083 In To 0.086 In Actual Dia. Rng, 11/16 In Lg., Zn Plated
€907.83 /unit