Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D NSYTRP42TB Push-In Terminal, Push-In, 20 A Current, Removable Carrier Disconnect, Gray | CV3WGM

SQUARE D NSYTRP42TB Push-In Terminal, Push-In, 20 A Current, Removable Carrier Disconnect, Gray

Item: CV3WGM Model: NSYTRP42TBCross Ref: 796A16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal
Amps20A
Compatible WithSpecial Enclosures
Connection TypePush In
Depth36.5 mm
For Fuse Diameter5 mm, 6 mm
For Fuse Length32 mm
For Maximum Wire Size12 AWG
For Minimum Wire Size24 AWG
Housing ColorGray
Housing MaterialPolyamide
Length56 mm
Max. Operating Temp.266°F
Max. Voltage300V AC
Min. Operating Temp.-40°F
Mounting StyleClip On
Number Of Connections2
Number Of Poles1
Number Of Tiers1
Rohs CompliantYes
Strip Length10 mm
TypeRemovable Carrier Disconnect
Width6.2 mm
Circuit Protection TypeNone
Compatible With Product TypeSpecial Enclosures
Current20A
Flammability RatingV-0
Maximum Operating Temperature266°F
Maximum Voltage300V AC
Minimum Operating Temperature-40°F
Mounting TypeClip On
Overall Depth36.5 mm
Overall Length56 mm
Overall Width6.2 mm
StandardsCSA, CULUS, EAC, GL, VDE
Terminal Block TypeRemovable Carrier Disconnect

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.65
Ship length (cm)5.6
Ship width (cm)0.62
Country of OriginPL

Product Variants

ProductModelConnection TypeDepthNumber Of PolesAmpsFor Minimum Wire SizeFor Maximum Wire SizeMax. VoltageHousing ColorPrice
SQUARE D 9080GE6 Terminal Block 255 Amp | AF9FMQ 2DC71 9080GE6Screw Clamp3 8/25"1255A----€42.58
SQUARE D 9080GMB6 Terminal Block Black | AG6PWZ 3KL91 9080GMB6Screw Clamp1 18/25"1-----€3.16
SQUARE D 9080GME6 Terminal Block Gray | AG6PXA 3KL92 9080GME6Screw Clamp1 18/25"1-----€3.10
SQUARE D 9080GR6 Terminal Block 60 Amp | AG7CGY 5B358 9080GR6Screw Clamp1 18/25"160A----€3.51
SQUARE D 9080GM6 Terminal Block 30 Amp | AG7CHC 5B362 9080GM6Screw Clamp1 18/25"1-----€3.17
SQUARE D 9080GD6 Terminal Block 170 Amp | AG7CHP 5B377 9080GD6Screw Clamp2 3/25"1170A----€16.41
SQUARE D 9080GC6 Terminal Block 85 Amp | AG7CHR 5B379 9080GC6Screw Clamp1.99"185A----€8.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D NSYTRP42TB Push-In Terminal, Push-In, 20 A Current, Removable Carrier Disconnect, Gray
€6.56 /unit