Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D LRD14L Overload Relay Class 20 7 - 10a | AF6LVL 19YD07

SQUARE D LRD14L Thermal Overload Relays, 7 To 10A Thermal Protection Range, Class 20

Item: AF6LVL Model: LRD14LCross Ref: 19YD07
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€129.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Amps3A @ 120V AC, 0.22A @ 125V DC , 7-10A
Depth3"
Height2.99"
Impulse Withstand Voltage6 kV
Number Of Poles3
Sensing MethodBimetallic
Separate MountingNo
Starter TypeIEC
Temp. Range-4°F to +140°F
Trip Class20
Width1.77"

Shipping Info:

Ship weight (kg) 0.1747
Ship height (cm)8.31
Ship length (cm)4.5
Ship width (cm)7.19
HS code8536410060
Country of OriginTH

Product Details:

Square D LRD14L overload relay is suitable for protecting motors from overheating due to excessive currents. It is connected to a motor starter or contactor to monitor current flow and detect overloads to quickly interrupts power, thus preventing damage.

Features:

  • It has a thermal adjustment dial to control and ensure that electrical equipment operates efficiently without risking overheating or damage.
  • This TeSys relay comes with a manual-automatic reset selector allowing users to choose between manual or automatic reset modes based on their operational preferences.
  • It is equipped with a test selector for evaluating the relay's response to potential faults without compromising your system's integrity.
  • This Square D LRD14L overload relay is equipped with reset and stop buttons that provide quick access to operational functions.
  • It has a flag indicator facilitating visual feedback allowing instant assessment of the relay's status for increased safety.
  • This relay is protected by a transparent cover that is lockable by sealing for preventing unauthorised or accidental alterations.
  • Model LRD32L relay has higher amperage rating ranging from 23 to 32A.

Frequently Asked Questions:

Q. What type of contact orientation is available in Square D LRD14L overload relay?

A. It comes with two auxiliary contacts (one normally open and one normally closed), gaining a valuable fault signalling mechanism, significantly improving its capacity to communicate potential issues to your monitoring or control systems.

Q. How to choose an appropriate overload relay for my electrical system?

A.

  • Understand current range, voltage and equipment type.
  • Match motor ratings, including full-load and locked rotor currents.
  • Ensure the relay's settings are adjustable to fit your system.
  • Choose based on the duty cycle and operational environment.
  • Verify compatibility with the control panel and other components.
  • Account for environmental factors, certifications and safety features.

Q. How to maintain this Square D LRD14L overload relay?

A.

  • Regularly inspect for visible damage, wear and loose connections.
  • Keep the relay clean from dirt and debris using gentle methods.
  • Test its functionality periodically by simulating load conditions.
  • Calibrate adjustable settings as needed to match equipment requirements.
  • Ensure proper terminal connection tightness, considering environmental factors and refer to the manual for specific maintenance guidelines.

Product Variants

ProductModelAmpsNumber Of PolesTrip ClassSensing MethodSeparate MountingHeightStarter TypeDepthPrice
SQUARE D LRD05L Overload Relay Class 20 0.63 - 1a | AF6LVE 19YD01 LRD05L0.63-1A320BimetallicNo2.99"IEC3"€95.34
SQUARE D LRD06L Overload Relay Class 20 1 - 1.6a | AF6LVF 19YD02 LRD06L1-1.6A320BimetallicNo2.99"IEC3"€86.56
SQUARE D LRD07L Overload Relay Class 20 1.6 - 2.5a | AF6LVG 19YD03 LRD07L1.6-2.5A320BimetallicNo2.99"IEC3"€87.51
SQUARE D LRD08L Overload Relay Class 20 2.5 - 4a | AF6LVH 19YD04 LRD08L2.5-4A320BimetallicNo2.99"IEC3"€85.13
SQUARE D LRD10L Overload Relay Class 20 4 - 6a | AF6LVJ 19YD05 LRD10L4-6A320BimetallicNo2.99"IEC3"€94.87
SQUARE D LRD12L Overload Relay Class 20 5.5 - 8a | AF6LVK 19YD06 LRD12L5.5-8A320BimetallicNo2.99"IEC3"€100.47
SQUARE D LRD16L Overload Relay Class 20 9 - 13a | AF6LVM 19YD08 LRD16L9-13A320BimetallicNo2.99"IEC3"€178.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LRD14L Thermal Overload Relays, 7 To 10A Thermal Protection Range, Class 20
€129.11 /unit