Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D LRD06L Overload Relay Class 20 1 - 1.6a | AF6LVF 19YD02

SQUARE D LRD06L Overload Relay Class 20 1 - 1.6a

Item: AF6LVF Model: LRD06LCross Ref: 19YD02
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Amps1-1.6A
Depth3"
Height2.99"
Number Of Poles3
Sensing MethodBimetallic
Separate MountingNo
Starter TypeIEC
Trip Class20
Width1.77"
Auxiliary Contacts Included1NO/1NC
Body Depth2.99"
Body Height2.6"
Body Width1.77"
Compatible Contactor SeriesSeries TeSys Deca
Compatible ContactorsTeSys Deca (9 to 38 Amp Models)
Ip RatingIP20
Maximum Overload Relay Current Setting1.6A
Maximum Voltage Rating690V AC
Minimum Overload Relay Current Setting1A
Overload Protection TypeThermal
Phase Loss SensitivityYes
Relay Mounting StyleDirect To Contactor
Relay StyleIEC
Reset TypeAuto, Manual
StandardsCSA C22.2 NO 60947-4-1, CSA C22.2 NO 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, REACH, ROHS, UL 60947-4-1, UL 60947-5-1
Thermal Units RequiredNone (Relay Includes Integrated Bimetallic Elements)
Wire Termination TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)6.6
Ship length (cm)7.59
Ship width (cm)4.5
HS code8536410060
Country of OriginTH

Product Variants

ProductModelAmpsNumber Of PolesTrip ClassSensing MethodSeparate MountingHeightStarter TypeDepthPrice
SQUARE D LRD05L Overload Relay Class 20 0.63 - 1a | AF6LVE 19YD01 LRD05L0.63-1A320BimetallicNo2.99"IEC3"€95.34
SQUARE D LRD07L Overload Relay Class 20 1.6 - 2.5a | AF6LVG 19YD03 LRD07L1.6-2.5A320BimetallicNo2.99"IEC3"€87.51
SQUARE D LRD08L Overload Relay Class 20 2.5 - 4a | AF6LVH 19YD04 LRD08L2.5-4A320BimetallicNo2.99"IEC3"€85.13
SQUARE D LRD10L Overload Relay Class 20 4 - 6a | AF6LVJ 19YD05 LRD10L4-6A320BimetallicNo2.99"IEC3"€94.87
SQUARE D LRD12L Overload Relay Class 20 5.5 - 8a | AF6LVK 19YD06 LRD12L5.5-8A320BimetallicNo2.99"IEC3"€100.47
SQUARE D LRD14L Overload Relay Class 20 7 - 10a | AF6LVL 19YD07 LRD14L7-10A320BimetallicNo2.99"IEC3"€92.59
SQUARE D LRD16L Overload Relay Class 20 9 - 13a | AF6LVM 19YD08 LRD16L9-13A320BimetallicNo2.99"IEC3"€178.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LRD06L Overload Relay Class 20 1 - 1.6a
€119.45 /unit