Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D LR3D12L Overload Relay Class 20 5.5 - 8a | AF6LUX 19YC93

SQUARE D LR3D12L Overload Relay Class 20 5.5 - 8a

Item: AF6LUX Model: LR3D12LCross Ref: 19YC93
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€121.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Amps5.5-8A
Depth3"
Height2.99"
Number Of Poles3
Sensing MethodBimetallic
Separate MountingNo
Starter TypeIEC
Trip Class20
Width1.77"
Auxiliary Contacts Included1NO/1NC
Body Depth2.99"
Body Height2.6"
Body Width1.77"
Compatible Contactor SeriesSeries TeSys Deca
Compatible ContactorsTeSys Deca (9 to 38 Amp Models)
Ip RatingIP20
Maximum Overload Relay Current Setting8A
Maximum Voltage Rating690V AC
Minimum Overload Relay Current Setting5.5A
Overload Protection TypeThermal
Phase Loss SensitivityNo
Relay Mounting StyleDirect To Contactor
Relay StyleIEC
Reset TypeAuto, Manual
StandardsCSA C22.2 NO 60947-4-1, CSA C22.2 NO 60947-5-1, EN 50495, EN/IEC 60947-4-1, EN/IEC 60947-5-1, REACH, ROHS, UL 60947-4-1, UL 60947-5-1
Thermal Units RequiredNone (Relay Includes Integrated Bimetallic Elements)
Wire Termination TypeScrew Clamp

Shipping Info:

Ship weight (kg) 0.1727
Ship height (cm)8.31
Ship length (cm)4.5
Ship width (cm)7.19
HS code8536410060
Country of OriginTH

Product Variants

ProductModelAmpsNumber Of PolesTrip ClassSensing MethodSeparate MountingHeightStarter TypeDepthPrice
SQUARE D LR3D07L Overload Relay Class 20 1.6 - 2.5a | AF6LUU 19YC90 LR3D07L1.6-2.5A320BimetallicNo2.99"IEC3"€98.81
SQUARE D LR3D08L Overload Relay Class 20 2.5 - 4a | AF6LUV 19YC91 LR3D08L2.5-4A320BimetallicNo2.99"IEC3"€96.56
SQUARE D LR3D10L Overload Relay Class 20 4 - 6a | AF6LUW 19YC92 LR3D10L4-6A320BimetallicNo2.99"IEC3"€97.32
SQUARE D LR3D14L Overload Relay Class 20 7 - 10a | AF6LUY 19YC94 LR3D14L7-10A320BimetallicNo2.99"IEC3"€92.05
SQUARE D LR3D16L Overload Relay Class 20 9 - 13a | AF6LUZ 19YC95 LR3D16L9-13A320BimetallicNo2.99"IEC3"€92.64
SQUARE D LR3D21L Overload Relay Class 20 12 - 18a | AF6LVA 19YC96 LR3D21L12-18A320BimetallicNo2.99"IEC3"€92.19
SQUARE D LR3D22L Overload Relay Class 20 17 - 24a | AF6LVB 19YC97 LR3D22L17-24A320BimetallicNo2.99"IEC3"€102.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LR3D12L Overload Relay Class 20 5.5 - 8a
€121.22 /unit