Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D LR3D10L Overload Relay Class 20 4 - 6a | AF6LUW 19YC92

SQUARE D LR3D10L Overload Relay Class 20 4 - 6a

Item: AF6LUW Model: LR3D10LCross Ref: 19YC92
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€117.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay
Amps4-6A
Depth3"
Height2.99"
Number Of Poles3
Sensing MethodBimetallic
Separate MountingNo
Starter TypeIEC
Trip Class20
Width1.77"

Shipping Info:

Ship weight (kg) 0.1429
Ship height (cm)8.31
Ship length (cm)4.5
Ship width (cm)7.19
HS code8536410060
Country of OriginTH

Product Variants

ProductModelAmpsNumber Of PolesTrip ClassSensing MethodSeparate MountingHeightStarter TypeDepthPrice
SQUARE D LR3D07L Overload Relay Class 20 1.6 - 2.5a | AF6LUU 19YC90 LR3D07L1.6-2.5A320BimetallicNo2.99"IEC3"€98.81
SQUARE D LR3D08L Overload Relay Class 20 2.5 - 4a | AF6LUV 19YC91 LR3D08L2.5-4A320BimetallicNo2.99"IEC3"€96.56
SQUARE D LR3D12L Overload Relay Class 20 5.5 - 8a | AF6LUX 19YC93 LR3D12L5.5-8A320BimetallicNo2.99"IEC3"€99.78
SQUARE D LR3D14L Overload Relay Class 20 7 - 10a | AF6LUY 19YC94 LR3D14L7-10A320BimetallicNo2.99"IEC3"€92.05
SQUARE D LR3D16L Overload Relay Class 20 9 - 13a | AF6LUZ 19YC95 LR3D16L9-13A320BimetallicNo2.99"IEC3"€92.64
SQUARE D LR3D21L Overload Relay Class 20 12 - 18a | AF6LVA 19YC96 LR3D21L12-18A320BimetallicNo2.99"IEC3"€92.19
SQUARE D LR3D22L Overload Relay Class 20 17 - 24a | AF6LVB 19YC97 LR3D22L17-24A320BimetallicNo2.99"IEC3"€102.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D LR3D10L Overload Relay Class 20 4 - 6a
€117.92 /unit