SQUARE D A16.2 Thermal Unit 10.90 - 12.10a | AG7CRJ 5B641

SQUARE D A16.2 Thermal Unit 10.90 - 12.10a

Item: AG7CRJ Model: A16.2Cross Ref: 5B641
In Stock : 23 Units

Get it by Friday, Jun 13

€64.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermal Unit
Full Load Amps10.9-12.1A
Sensing MethodMelting Alloy
Compatible Frame SizeA, S
Compatible With Grainger Part Number1H385, 1H386, 1H387, 1H388, 1H389, 1H39, 1H392, 1H393, 2BV58, 2BV66, 2BV67, 2BV71, 2BV72, 48P274, 48P276, 48P277
Compatible With Manufacturer Model Number2510FF1, 2510FF1P, 2510FF1PG, 2510FF2, 2510FG1, 2510FG1P, 2510FG1PG, 2510FG2, 2510FG2P, 2510FG5, 2510FG5P, 2510FG6, 2510FG6P, 2510FG71, 2510FG71P, 2510FG71PG, 2510FO1, 2510FO1P, 2510FO2, 2510FO2P
Full Load Current10.9-12.1/9.7-10.5A
Overload Protection TypeMelting Alloy
Trip Class20

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.01
Ship length (cm)5.79
Ship width (cm)2.79
HS code8538904000
Country of OriginMX

Product Variants

ProductModelFull Load AmpsFl Amp @ 3-ph/ Size 00,0,1/ Standard EnclosureFl Amp @ 3-ph/ Size 00,0,1/ Open & Large EnclosureFl Amp @ 1-ph/ Size 00,0,1/ Standard EnclosureFl Amp @ 1-ph/ Size 00,0,1/ Open & Large EnclosureFl Amp @ 1-ph/ Man. Size 1/ Open & Large EnclosureFl Amp @ 1-ph/ Man. Size 1/ Standard EnclosureFl Amp @ 1-ph/ Man. Size 0/ Standard EnclosurePrice
SQUARE D B0.44 Thermal Unit 0.30 - 0.38a | AF6PFH 1H594 B0.440.3-0.38A0.3A0.31A0.31A0.33A0.38A0.36A0.36A€52.46
SQUARE D B0.51 Thermal Unit 0.34 - 0.43a | AF6PFJ 1H595 B0.510.34-0.43A0.34A0.36A0.34A0.36A0.43A0.4A0.4A€52.46
SQUARE D B0.63 Thermal Unit 0.44 - 0.56a | AF6PFL 1H597 B0.630.44-0.56A0.44A0.46A0.45A0.48A0.56A0.52A0.52A€52.46
SQUARE D B0.71 Thermal Unit 0.53 - 0.63a | AF6PFM 1H598 B0.710.53-0.63A0.53A0.55A0.54A0.57A0.63A0.59A0.59A€52.46
SQUARE D B0.81 Thermal Unit 0.59 - 0.71a | AF6PFN 1H599 B0.810.59-0.71A0.59A0.61A0.61A0.64A0.71A0.66A0.66A€52.46
SQUARE D B0.92 Thermal Unit 0.64 - 0.78a | AF6PFP 1H600 B0.920.64-0.78A0.64A0.66A0.66A0.7A0.78A0.73A0.73A€52.46
SQUARE D B1.03 Thermal Unit 0.72 - 0.88a | AF6PHW 1H601 B1.030.72-0.88A0.72A0.75A0.73A0.77A0.88A0.81A0.81A€52.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D A16.2 Thermal Unit 10.90 - 12.10a
€64.25 /unit