Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9080LBC163206 Distribution Block Standard 600 Vac 350a | AG7FWU 6PGF1

SQUARE D 9080LBC163206 Distribution Block Standard 600 Vac 350a

Item: AG7FWU Model: 9080LBC163206Cross Ref: 6PGF1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Block
Depth2.61"
Length4"
Max. Amps350A
Number Of Poles1
Secondary Connection/pole6
Secondary Wire Range (awg)14 AWG to 4 AWG
Secondary Wire Size Range14 AWG to 4 AWG
Width1.94"
For Conductor MaterialCopper
For Maximum Line Wire Size2/0 AWG
For Maximum Load Wire Size4 AWG
For Minimum Line Wire Size14 AWG
For Minimum Load Wire Size14 AWG
Housing MaterialPhenolic
Line Connections/pole2
Line Side Connection TypeLug
Load Connections/pole6
Load Side Connection TypeLug
Maximum Current350A
Maximum Operating Temperature302°F
Maximum Voltage600V AC/DC
Overall Depth2.61"
Overall Length4"
Overall Width1.94"
Power Distribution Block DesignOpen
Special Features18 Months Warranty, Surface Mount
StandardsCE MARKED, CSA FILE 70361 CLASS 6228-1, UL FILE E60616 GUIDE XCFR2
Terminal MaterialCopper

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)6.63
Ship length (cm)10.16
Ship width (cm)4.93
HS code8537109070
Country of OriginUS

Product Details:

    • Primary Connections/Pole (2)
    • Power Distribution Block Design (Open)

Product Variants

ProductModelSecondary Wire Size RangeSecondary Wire Range (awg)DepthNumber Of PolesPrimary Wire RangePrice
SQUARE D 9080LBA161104 Distribution Block Mini 600 Vac 115a | AG7FWA 6NHG1 9080LBA16110418 AWG to 10 AWG18 AWG to 10 AWG1.53"1-€30.13
SQUARE D 9080LBA165212 Distribution Block Standard 600 Vac 760a | AG7FWB 6NHG2 9080LBA16521214 AWG to 4 AWG14 AWG to 4 AWG3 3/25"14 AWG to 500 mcm€167.98
SQUARE D 9080LBA162104 Distribution Block Standard 600 Vac 175a | AG7FWC 6NHG3 9080LBA16210414 AWG to 4 AWG14 AWG to 4 AWG-1-€34.36
SQUARE D 9080LBA162101 Distribution Block Standard 600 Vac 175a | AG7FWD 6NHG4 9080LBA1621016 AWG to 2/0 AWG--1-€14.34
SQUARE D 9080LBA163106 Distribution Block Standard 600 Vac 335a | AG7FWT 6PGF0 9080LBA16310614 AWG to 2 AWG14 AWG to 2 AWG2.61"1-€78.56
SQUARE D 9080LBC165208 Distribution Block Standard 600 Vac 760a | AG7FWV 6PGF2 9080LBC1652086 AWG to 2/0 AWG-3 3/25"1-€353.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9080LBC163206 Distribution Block Standard 600 Vac 350a
€171.27 /unit