Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 35XP44 Web Sling 4800lb Vertical Hitch 4 Feet Length x 4 Inch Width | AH6DWR

DAYTON 35XP44 Web Sling 4800lb Vertical Hitch 4 Feet Length x 4 Inch Width

Item: AH6DWR Model: 35XP44
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity9600 lbs.
Choker Hitch Capacity3800 lbs.
ColorYellow
End TypeFlat Eye
Eye Length12"
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesPermanent Identification Tag, Red Core Yarn Wear Indicator
Length4 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies1
Overall Width4"
Temp. Range-40°F to +194°F
TypeFlat Eye And Eye
Vertical Hitch Capacity4800 lbs.
Wear Resistant CoverNone
Web GradeLight Duty
Width4"
Yarn CoatingNon Hazardous Acrylic
Coating TypeAcrylic
Maximum Operating Temperature194°F
Minimum Operating Temperature-40°F
Primary FeatureGeneral Purpose
Resistance PropertiesChemical Resistant, Corrosion Resistant
Sling Length4 ft.
Sling MaterialNylon
Sling TypeType 3
Sling Width4"
StandardsASME B30.9, OSHA, WSTDA
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)5.51
Ship length (cm)27.94
Ship width (cm)10.67
Country of OriginUS

Product Variants

ProductModelMaterialNumber Of PliesVertical Hitch CapacityChoker Hitch CapacityBasket Hitch CapacityEye LengthColorYarn CoatingPrice
DAYTON 1DNJ4 Sling Web Eye And Eye 24 Feet | AA9KGC 1DNJ4Polyester12400 lbs.1900 lbs.4800 lbs.10"YellowNon Hazardous Acrylic€34.94
DAYTON 1DNJ8 Sling Web Eye Eye L10ft 2400lb W2in | AA9KGG 1DNJ8Polyester12400 lbs.1900 lbs.4800 lbs.10"YellowNon Hazardous Acrylic€24.43
DAYTON 1DNJ9 Sling Web Eye Eye L18ft 2400lb W2in | AA9KGH 1DNJ9Polyester12400 lbs.1900 lbs.4800 lbs.10"YellowNon Hazardous Acrylic€32.95
DAYTON 1DNK4 Sling Web Eye Eye L18ft 3600lb W3in | AA9KGM 1DNK4Polyester13600 lbs.2900 lbs.7200 lbs.10"YellowNon Hazardous Acrylic€45.95
DAYTON 2MJT3 Sling Eye Eye 3 Feet Length 2400 Lb Cap | AC2RJB 2MJT3Polyester22400 lbs.1900 lbs.4800 lbs.8 1/2"YellowLatex€12.25
DAYTON 2MJT4 Sling Eye Eye 4 Feet Length 2400 Lb Cap | AC2RJC 2MJT4Polyester22400 lbs.1900 lbs.4800 lbs.8 1/2"YellowLatex€13.97
DAYTON 2MJU6 Sling Eye Eye 18 Feet Length 6600 Lb Cap | AC2RJP 2MJU6Polyester26600 lbs.5280 lbs.13200 lbs.8 1/2"YellowLatex€69.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 35XP44 Web Sling 4800lb Vertical Hitch 4 Feet Length x 4 Inch Width