Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9065ST320 Solid State Overload Relay 30 - 90a | AF7HFZ 21AM82

SQUARE D 9065ST320 Solid State Overload Relay 30 - 90a

Item: AF7HFZ Model: 9065ST320Cross Ref: 21AM82
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€448.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid State Overload Relay
Amps30-90A
Height5.9"
Nema Size3
Number Of Poles3
Sensing MethodElectronic
Separate MountingNo
Starter TypeNEMA
Trip Class10 Or 20
Voltage600V AC
Width7"

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)12.75
Ship length (cm)11.3
Ship width (cm)13.54
HS code8536490080
Country of OriginMX

Product Variants

ProductModelSeparate MountingHeightDepthAmps RangeAmpsNumber Of PolesTrip ClassSensing MethodPrice
SQUARE D 9065ST220 Solid State Overload Relay 15 - 45a | AF7HFY 21AM81 9065ST220No5 4/5"6"-15-45A310 Or 20Electronic€528.01
SQUARE D 9065ST420 Solid State Overload Relay 45 - 135a | AF7HGA 21AM83 9065ST420No5.9"--45-135A310 Or 20Electronic€634.67
SQUARE D 9065SF020 Solid State Overload Relay 6 - 18a | AF7HGB 21AM84 9065SF020Yes5 1/2"-6-18A-310 Or 20Electronic€270.80
SQUARE D 9065SF120 Solid State Overload Relay 9 - 27a | AF7HGC 21AM85 9065SF120Yes5 1/2"-9-27A-310 Or 20Electronic€268.71
SQUARE D 9065SF220 Solid State Overload Relay 15 - 45a | AF7HGD 21AM86 9065SF220Yes5 4/5"-15-45A-310 Or 20Electronic€586.77
SQUARE D 9065SF320 Solid State Overload Relay 30 - 90a | AF7HGE 21AM87 9065SF320Yes5 2/5"8"-30-90A310 Or 20Electronic€453.31
SQUARE D 9065SF420 Solid State Overload Relay 45 - 135a | AF7KUC 21TV76 9065SF420Yes2.9"4 1/2"45-135A-310 Or 20Electronic€909.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9065ST320 Solid State Overload Relay 30 - 90a
€448.40 /unit