Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D 9012GRO4 Pressure Switch SPDT 1.5 to 75 psi Standard | AH9JXJ 3FJZ5

SQUARE D 9012GRO4 Pressure Switch SPDT 1.5 to 75 psi Standard

Item: AH9JXJ Model: 9012GRO4Cross Ref: 3FJZ5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€439.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Action TypeStandard
Actuation TypeDiaphragm
Ambient Temp. Range-10°F to +185°F
Contact FormSPDT
Differential0.4 psi to 2.2 psi
Range1.5 psi to 75 psi

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)22.58
Ship length (cm)57.35
Ship width (cm)8.89
Country of OriginMX

Product Details:

    • Media Temp. Range : -40 Degrees to 250 Degrees F

Product Variants

ProductModelContact FormAc Contact RatingRangeAction TypeDifferentialTemp. RangeHp @ 1 Phase - 120vHp @ 1 Phase - 240vPrice
SQUARE D 9012GNG5 Pressure Switch Spdt 75 Psi 1/4-18 Fnpt | AA8TQD 1A352 9012GNG5SPDT10A @ 480V3 psi to 150 psiStandard4.2 psi to 13.2 psi-10°F to +185°F--€369.66
SQUARE D 9012GNG6 Pressure Switch Spdt 1/4-18fnpt | AA8TQE 1A353 9012GNG6SPDT10A @ 480V5 psi to 250 psiStandard7.4 psi to 33.6 psi-10°F to +185°F--€435.63
SQUARE D 9012GAW5G18 Pressure Switch SPDT Diaphragm 3 to 150 psi | AG9GGJ 1V620 9012GAW5G18SPDT-3 psi to 150 psiStandard6 psi to 30 psi---€595.03
SQUARE D 9012GCW1G18 Pressure Switch Piston 20 to 1000 psi DPST | AG9GGK 1V622 9012GCW1G18SPDT-20 psi to 1000 psiStandard59 psi to 200 psi---€1,167.39
SQUARE D 9013FHG12J52M1 Pressure Switch DPST 95/125psi 1/4 FNPS | AG9GGL 1V624 9013FHG12J52M1DPST10A @ 575V40 psi to 150 psiStandard30 psi-22°F to +257°F1 1/2 hp2 hp€54.03
SQUARE D 9013FHG24J27M1X Pressure Switch Standard DPST 80/100 psi | AG9GGM 1V626 9013FHG24J27M1XDPST10A @ 575V20 psi to 100 psiStandard20 psi-22°F to +257°F2 hp3 hp€102.32
SQUARE D 9013FHG2J27M1 Pressure Switch DPST 80/100psi 1/4 FNPS | AG9GGN 1V628 9013FHG2J27M1DPST10A @ 575V20 psi to 100 psiStandard20 psi-22°F to +257°F1 1/2 hp2 hp€51.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9012GRO4 Pressure Switch SPDT 1.5 to 75 psi Standard
€439.30 /unit