Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 1294201 Spiral Point Tap Plug #6x32 S/o | AG4DYT 33YH35

OSG 1294201 Spiral Point Tap Plug #6x32 S/o

Item: AG4DYT Model: 1294201Cross Ref: 33YH35
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
Coolant FedNon-Coolant Through
Cutting Direction - MachiningRight Hand
FinishBlack Oxide
List Number917
MaterialHigh Speed Steel
No. Of Pieces1
Number Of Flutes2
Overall Length6"
Pitch Diameter LimitsH3
Pitch Type32
Primary Material ApplicationAll Materials
Primary Material Application Iso CodeH, K, M, N, O, P, S
Secondary Material ApplicationAluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Secondary Material Application Iso CodeK, N, P
Shank Dia.0.141"
Shank Length5 5/16"
Size#6
Spiral DirectionNeutral
Square Size0.109"
Tap ChamferPlug
Tap GroupingTap
Tap TypeSpiral Point
Thread DirectionRight Hand
Thread Length11/16"
Thread TypeCoarse
55% Thread Drill Size#32
65% Thread Drill Size#34
75% Thread Drill Size#36
Extended NeckYes
Extended ShankYes
Material Grade - MachiningGrade 917
Measurement SystemPipe
StandardsANSI
Tap FinishBlack Oxide
Tap Length StandardANSI
Tap MaterialHigh Speed Steel
Tap Shank StandardANSI
Tap StyleSpiral Point
Tap Thread Size#6-32
Thread LimitH3
Thread Size#6-32
Thread StandardUNC
Threads Per Inch32

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)0.76
Ship length (cm)16.51
Ship width (cm)0.76
HS code8207400000

Product Variants

ProductModelThread LengthNumber Of FlutesOverall LengthShank Dia.Thread TypePitch Diameter LimitsTap TypeSizePrice
OSG 1115710001 Spiral Point Tap Plug 2.5x0.45mm S/o | AG4BVJ 33XT93 111571000113 mm346 mm3.58 mmMetric CoarseD3PlugM2.5€56.29
OSG 1115710008 Spiral Point Tap Plug 2.5x0.45mm Ticn | AG4BVK 33XT94 111571000813 mm346 mm3.58 mmMetric CoarseD3PlugM2.5€66.88
OSG 1115710108 Spiral Point Tap Plug 3x0.50mm Ticn | AG4BVL 33XT95 111571010816 mm349 mm3.58 mmMetric CoarseD3PlugM3€52.60
OSG 1115710208 Spiral Point Tap Plug 4x0.70mm Ticn | AG4BVM 33XT96 111571020819 mm353 mm4.1 mmMetric CoarseD4PlugM4€41.04
OSG 1115710308 Spiral Point Tap Plug 5x0.80mm Ticn | AG4BVN 33XT97 111571030822 mm360 mm5 mmMetric CoarseD4PlugM5€42.00
OSG 1115710408 Spiral Point Tap Plug 6 x 1.00mm Ticn | AG4BVP 33XT98 111571040825 mm364 mm6.5 mmMetric CoarseD5PlugM6€53.57
OSG 1115710508 Spiral Point Tap Plug 8 x 1.25mm Ticn | AG4BVQ 33XT99 111571050829 mm369 mm8.1 mmMetric CoarseD5PlugM8€58.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 1294201 Spiral Point Tap Plug #6x32 S/o
€90.98 /unit