SQUARE D 8536SAG12V02S Magnetic Motor Starter Nema 120v 3p 9a | AF6PDN 1H470

SQUARE D 8536SAG12V02S Magnetic Motor Starter Nema 120v 3p 9a

Item: AF6PDN Model: 8536SAG12V02SCross Ref: 1H470
In Stock : 17 Units

Get it by Friday, Jun 13

€795.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Action TypeNonreversing
Amps Ac9A
Coil Voltage120V AC
Depth5 14/25"
Frequency50/60 Hz
Height10"
Hp @ 3 Phase - 208v1 1/2 hp
Hp @ 3 Phase - 230v1 1/2 hp
Hp @ 3 Phase - 240v1 1/2 hp
Hp @ 3 Phase - 460v2 hp
Hp @ 3 Phase - 480v2 hp
Hp @ 3 Phase - 575v2 hp
Nema Rating0
Number Of Poles3
Starter TypeNEMA
Width6"
Auxiliary Contacts IncludedNo Auxiliary Contacts Included
FeaturesSeparate Control
Horsepower @ Three Phase - 208v Ac1 1/2 hp
Horsepower @ Three Phase - 240v Ac1 1/2 hp
Horsepower @ Three Phase - 480v Ac2 hp
Horsepower @ Three Phase - 600v Ac2 hp
Includes Auxiliary ContactsNo
Includes Pilot LightNo
Max Current (ac)9A
Maximum Voltage Rating600V AC
Nema Enclosure Rating1
Nema Size00
Nominal Coil Voltage @ 60hz120V AC
OperatorNone
Overall Depth5.56"
Overall Height10"
Overall Width6"
Overload Protection TypeThermal
PhaseThree
Reversing CapabilityNon-Reversing
StandardsCSA, UL LISTED
Starter StyleNEMA
Thermal Units Required3 Melting Alloy Units (Not Included)
Wire Termination TypeScrew Clamp

Shipping Info:

Ship weight (kg) 3.3525
Ship height (cm)15.01
Ship length (cm)29.21
Ship width (cm)16.31
HS code8536504000
Country of OriginMX

Product Variants

ProductModelNumber Of PolesAmps AcEnclosure TypeHeightCoil VoltageAction TypeHp @ 3 Phase - 208vHp @ 3 Phase - 575vPrice
SQUARE D 8536SAG12V02ES Magnetic Motor Starter Nema 120v 9a 3p | AF6LPA 19YA73 8536SAG12V02ES39ANEMA 110"120V ACNonreversing1.5 hp2 hp-
RFQ
SQUARE D 8536SBO1V02ES Magnetic Motor Starter Nema 120v 18a 1p | AF6LPZ 19YA95 8536SBO1V02ES218AOpen6.77"120V ACNonreversing--€548.40
SQUARE D 8536SBO2V02ES Magnetic Motor Starter Nema 120v 18a 3p | AF6LQC 19YA98 8536SBO2V02ES318AOpen6.77"120V ACNonreversing3 hp5 hp€606.11
SQUARE D 8536SCO3V02ES Magnetic Motor Starter Nema 120v 27a 3p | AF6LRB 19YC21 8536SCO3V02ES3-Open6.77"120V ACNonreversing7 1/2 hp10 hp€830.68
SQUARE D 8536SAG11V02 Magnetic Motor Starter Nema 120v 2p 9a | AF6PDL 1H468 8536SAG11V0229A-4.34"120V ACNonreversing--€558.96
SQUARE D 8536SAO12V02S Magnetic Motor Starter Nema 120v 3p 9a | AF6PDT 1H474 8536SAO12V02S39AOpen6.77"120V ACNonreversing1 1/2 hp2 hp€616.69
SQUARE D 8536SBA2V02S Magnetic Motor Starter Nema 120v 3p 18a | AF6PDW 1H477 8536SBA2V02S318A-12 3/4"120V ACNonreversing3 hp5 hp€931.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 8536SAG12V02S Magnetic Motor Starter Nema 120v 3p 9a
€795.86 /unit