SPILFYTER DB-72 Absorbent Pads 24 Gallon 16 Inch Width - Pack Of 100 | AD2MRA 3RRA5

SPILFYTER DB-72 Absorbent Pads 24 Gallon 16 Inch Width - Pack Of 100

Item: AD2MRA Model: DB-72Cross Ref: 3RRA5
In Stock

Get it by Tuesday, Jun 17

€77.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Pad
Absorbency WeightMedium
ColorGray
Connector TypeNo Connector
DimpledYes
Dispenser BoxNo
Fluids AbsorbedUniversal
For Use WithUniversal
For Use With Chemical Or Metal TypeUniversal
Incluces CoverstockNo
Includes CoverstockNo
Layers Of Construction1
Length18"
MaterialPolypropylene
NeutralizingNo
No. Of Pads100
Package TypeBox
PerforatedYes
Perforated Size8" x 18"
PerforationsYes
Spill Control - Fluids AbsorbedUniversal
Static DissipativeNo
Uv ProtectionNo
Volume Absorbed Per Pkg.24 gal.
Volume Absorbed Range20 gal. to 29 gal.
Width16"
Color/patternGray
Connector MaterialNo Connector
Number Of Layers1 ply
Number Of Pads100
Product TypeSorbent Pad
Size16" x 18"
Uv ResistantNo
Volume Absorbed Per Pad0.24 gal.

Shipping Info:

Ship weight (kg) 5.58
Ship height (cm)38.86
Ship length (cm)48.26
Ship width (cm)43.18
HS code5603149090
Country of OriginUS

Product Variants

ProductModelVolume Absorbed Per Pkg.PerforatedFluids AbsorbedDimpledFor Use With Chemical Or Metal TypeIncludes CoverstockPackage TypePerforated SizePkg. Qty.Price
SPILFYTER SFG-72BX Universal Sorbent Pad 22 Gallon - Pack Of 100 | AC6NDT 35T188 SFG-72BX22 gal.YesUniversalYesUniversalNoBox8" x 18"100€73.82
SPILFYTER S2-70 Absorbent Pads 18 Inch Length 16 Inch Width - Pack Of 200 | AD2EAM 3NMR9 S2-7036 gal.YesHarsh ChemicalsYesHazardous MaterialsYesBox8" x 18"200€150.31
SPILFYTER S2-75 Absorbent Pads 16 Inch Width - Pack Of 100 | AD2EAP 3NMT2 S2-7534 gal.YesHarsh ChemicalsYesHazardous MaterialsYesBox8" x 18"100€159.73
SPILFYTER GFF-72 Absorbent Pads Liquids 18 Inch Length - Pack Of 100 | AD2MPX 3RPJ9 GFF-7228 gal.YesUniversalYesUniversalYesBox8" x 18"100€91.87
SPILFYTER GFF-75 Absorbent Pads Liquids 16 Inch Width - Pack Of 100 | AD2MPY 3RPK1 GFF-7536 gal.YesUniversalYesUniversalYesBox8" x 18"100€104.16
SPILFYTER G-70 Absorbent Pads 16 Inch Width 38 Gallon - Pack Of 200 | AD2MQD 3RPY2 G-7038 gal.YesUniversalYesUniversalYesBox8" x 18"200€131.84
SPILFYTER G-72 Absorbent Pads Green Medium Weight - Pack Of 100 | AD2MQE 3RPY3 G-7226 gal.YesUniversalYesUniversalYesBox8" x 18"100€123.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPILFYTER DB-72 Absorbent Pads 24 Gallon 16 Inch Width - Pack Of 100
€77.98 /unit