SPILFYTER GFF-75 Absorbent Pads Liquids 16 Inch Width - Pack Of 100 | AD2MPY 3RPK1

SPILFYTER GFF-75 Absorbent Pads Liquids 16 Inch Width - Pack Of 100

Item: AD2MPY Model: GFF-75Cross Ref: 3RPK1
In Stock

Get it by Tuesday, Jun 10

€107.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Pad
Absorbency WeightHeavy
ColorGray
Connector TypeNo Connector
Coverstock MaterialMeltblown
DimpledYes
Dispenser BoxNo
Fluids AbsorbedUniversal
Foot TrafficLight
For Use WithUniversal
For Use With Chemical Or Metal TypeUniversal
Incluces CoverstockYes
IncludesDispenser Box
Includes CoverstockYes
Layers Of Construction3
Length18"
MaterialPolypropylene
NeutralizingNo
No. Of Pads100
Package TypeBox
PerforatedYes
Perforated Size8" x 18"
Perforation Along Width8"
PerforationsYes
Spill Control - Fluids AbsorbedUniversal
Static DissipativeNo
Uv ProtectionNo
Volume Absorbed Per Pkg.36 gal.
Volume Absorbed Range30 gal. to 39 gal.
Width16"
Color/patternGray
Connector MaterialNo Connector
Number Of Layers3 ply
Product TypeSorbent Pad

Shipping Info:

Ship weight (kg) 7.5375
Ship height (cm)46.99
Ship length (cm)47.24
Ship width (cm)42.67
HS code5603149090
Country of OriginUS

Product Variants

ProductModelVolume Absorbed Per Pkg.PerforatedFluids AbsorbedDimpledFor Use With Chemical Or Metal TypeIncludes CoverstockPackage TypePerforated SizePkg. Qty.Price
SPILFYTER SFG-72BX Universal Sorbent Pad 22 Gallon - Pack Of 100 | AC6NDT 35T188 SFG-72BX22 gal.YesUniversalYesUniversalNoBox8" x 18"100€73.82
SPILFYTER S2-70 Absorbent Pads 18 Inch Length 16 Inch Width - Pack Of 200 | AD2EAM 3NMR9 S2-7036 gal.YesHarsh ChemicalsYesHazardous MaterialsYesBox8" x 18"200€150.31
SPILFYTER S2-75 Absorbent Pads 16 Inch Width - Pack Of 100 | AD2EAP 3NMT2 S2-7534 gal.YesHarsh ChemicalsYesHazardous MaterialsYesBox8" x 18"100€159.73
SPILFYTER GFF-72 Absorbent Pads Liquids 18 Inch Length - Pack Of 100 | AD2MPX 3RPJ9 GFF-7228 gal.YesUniversalYesUniversalYesBox8" x 18"100€91.87
SPILFYTER G-70 Absorbent Pads 16 Inch Width 38 Gallon - Pack Of 200 | AD2MQD 3RPY2 G-7038 gal.YesUniversalYesUniversalYesBox8" x 18"200€131.84
SPILFYTER G-72 Absorbent Pads Green Medium Weight - Pack Of 100 | AD2MQE 3RPY3 G-7226 gal.YesUniversalYesUniversalYesBox8" x 18"100€123.95
SPILFYTER G-75 Absorbent Pads 36 Gallon 18 Inch Length - Pack Of 100 | AD2MQF 3RPY4 G-7536 gal.YesUniversalYesUniversalYesBox8" x 18"100€131.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPILFYTER GFF-75 Absorbent Pads Liquids 16 Inch Width - Pack Of 100
€107.74 /unit