Flat Shipping

Flat Shipping at €24.99 + VAT

NORDFAB 3200-1200-100000 Quick Fit Pipe 12 In | AD3LKW 40D526

NORDFAB 8040206781 3200-1200-100000 Quick Fit Pipe 12 In

Item: AD3LKW Model: 8040206781Cross Ref: 40D526 / 3200-1200-100000
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€154.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Fit Pipe
CoatingGalvanized
Diameter12"
Duct Size12"
Gauge22 ga.
Inlet Dia.12"
Length58 3/4"
MaterialSteel
Outlet Dia.12"
Connection TypeClamp Together
End TypeQuick-Fit
FinishGalvanized
For Duct Diameter12"
Inside Diameter12"
Material Thickness22 ga.
Maximum Pressure Rating42 in. wc
Maximum Temperature Rating390°F
Overall Length58 3/4"
Product TypeRigid Duct
Weight19.8 lbs.

Shipping Info:

Ship weight (kg) 8.46
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code7307994000
Country of OriginUS

Product Variants

ProductModelDuct SizeDiameterCoatingPrice
NORDFAB 3200-0400-100000 Quick Fit Pipe 4 In | AD3LKR 40D522 80402067734"4"Galvanized€62.67
NORDFAB 3200-0600-100000 Quick Fit Pipe 6 In | AD3LKT 40D523 80402067756"6"Galvanized€83.14
NORDFAB 3200-0800-100000 Quick Fit Pipe 8 In | AD3LKU 40D524 80402067778"8"Galvanized€108.61
NORDFAB 3200-1000-100000 Quick Fit Pipe 10 In | AD3LKV 40D525 804020677910"10"Galvanized€125.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

NORDFAB 8040206781 3200-1200-100000 Quick Fit Pipe 12 In
€154.80 /unit