Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE PN31XG6207G Mounting Bracket | CU4CTZ

SPEEDAIRE PN31XG6207G Mounting Bracket

Item: CU4CTZ Model: PN31XG6207GCross Ref: 32RU06
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Base Motion TypeSwivel
Base Mount Width14 3/4"
Bracket MaterialSteel
ColorGreen
Fits BrandSpeedaire
For Number Of Reels1
For Use With Grainger Item Number31XG62, 31XG63, 31XG66
For Use With Mfr. Model Number31XG62, 31XG63, 31XG66
Includes(4) 3/8 In Anchor Bolts , (4) 3/8" Anchor Bolts
Mount Base Height9"
Mount Base Width14 3/4"
Mount Hole Center-to-center Width13 3/8"
Mount Hole Dia.1/2"
Mounting Hole Center To Center Height7 1/2"
Mounting Hole Center To Center Width13 3/8"
Mounting Hole Dia.1/2"
Mounting LocationBench, Cart, Floor, Truck
Number Of Mount Holes4
Number Of Mounting Holes4
Overall Depth5 3/16"
Overall Height9 1/16" , 9.062"
Overall Width14 11/16" , 14.688"

Shipping Info:

Ship weight (kg) 6.9435
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginKR

Product Variants

ProductModelBody MaterialFor Use OnBore Dia.Base Mount WidthBracket MaterialMount Base HeightMount Hole Center-to-center WidthMounting Hole Center To Center HeightPrice
SPEEDAIRE 1A017 Bracket Clevis 6 In | AA8TLJ 1A017--6"-----€85.34
SPEEDAIRE 1A019 Bracket Eye 6 In | AA8TLL 1A019--6"-----€63.64
SPEEDAIRE 22UX68 Mounting Bracket Flange Mount | AB7FNC 22UX68--------€123.84
SPEEDAIRE 4ZK12 Bracket Mounting | AE2UBC 4ZK12IronMiniature Regulator------€7.34
SPEEDAIRE 4ZK29 Bracket Mounting | AE2UBU 4ZK29IronCompact Filter, Universal------€12.98
SPEEDAIRE 4ZK34 Bracket Mounting | AE2UBY 4ZK34AluminumIntermediate And Standard (Used With No. 4ZK35)------€5.93
SPEEDAIRE 4ZK42 Bracket Mounting | AE2UCG 4ZK42IronStandard------€17.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE PN31XG6207G Mounting Bracket
€289.34 /unit