SPEEDAIRE 1A019 Bracket Eye 6 In | AA8TLL

SPEEDAIRE 1A019 Bracket Eye 6 In

Item: AA8TLL Model: 1A019
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCast Iron Eye Bracket
Bore Dia.6"
Compatible With BrandSpeedAire
Fits Bore Diameter6"
MaterialCast Iron

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)10.92
Ship length (cm)14.48
Ship width (cm)13.72
HS code8412909025
Country of OriginUS

Product Variants

ProductModelBody MaterialFor Use OnBore Dia.Base Mount WidthBracket MaterialMount Base HeightMount Hole Center-to-center WidthMounting Hole Center To Center HeightPrice
SPEEDAIRE 1A017 Bracket Clevis 6 In | AA8TLJ 1A017--6"-----€85.34
SPEEDAIRE 22UX68 Mounting Bracket Flange Mount | AB7FNC 22UX68--------€123.84
SPEEDAIRE 4ZK12 Bracket Mounting | AE2UBC 4ZK12IronMiniature Regulator------€7.34
SPEEDAIRE 4ZK29 Bracket Mounting | AE2UBU 4ZK29IronCompact Filter, Universal------€12.98
SPEEDAIRE 4ZK34 Bracket Mounting | AE2UBY 4ZK34AluminumIntermediate And Standard (Used With No. 4ZK35)------€5.93
SPEEDAIRE 4ZK42 Bracket Mounting | AE2UCG 4ZK42IronStandard------€17.19
SPEEDAIRE 4ZK50 Bracket Mounting | AE2UCP 4ZK50IronStandard Regulator------€16.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 1A019 Bracket Eye 6 In