Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 4ZK29 Bracket Mounting | AE2UBU

SPEEDAIRE 4ZK29 Bracket Mounting

Item: AE2UBU Model: 4ZK29
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Body MaterialIron
For Use OnCompact Filter, Universal
Modular ConnectionNo Modular Connection
TypeGeneral Purpose
Compatible Grainger Part Number4ZK82, 4ZK83, 4ZK84, 4ZK85, 4ZL23, 4ZL24, 4ZL25, 4ZL26, 4ZL27, 4ZL28, 4ZL29, 4ZL30, 4ZL64, 4ZL65, 4ZL66, 4ZL67, 4ZL68, 4ZL69, 4ZL70, 4ZL71, 4ZM14, 4ZM15, 4ZM16, 4ZM17
SeriesCompact Series

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)5.08
Ship length (cm)5.87
Ship width (cm)4.45
HS code7326908588
Country of OriginCN

Product Variants

ProductModelBody MaterialFor Use OnBore Dia.Base Mount WidthBracket MaterialMount Base HeightMount Hole Center-to-center WidthMounting Hole Center To Center HeightPrice
SPEEDAIRE 1A017 Bracket Clevis 6 In | AA8TLJ 1A017--6"-----€85.34
SPEEDAIRE 1A019 Bracket Eye 6 In | AA8TLL 1A019--6"-----€63.64
SPEEDAIRE 22UX68 Mounting Bracket Flange Mount | AB7FNC 22UX68--------€123.84
SPEEDAIRE 4ZK12 Bracket Mounting | AE2UBC 4ZK12IronMiniature Regulator------€7.34
SPEEDAIRE 4ZK34 Bracket Mounting | AE2UBY 4ZK34AluminumIntermediate And Standard (Used With No. 4ZK35)------€5.93
SPEEDAIRE 4ZK42 Bracket Mounting | AE2UCG 4ZK42IronStandard------€17.19
SPEEDAIRE 4ZK50 Bracket Mounting | AE2UCP 4ZK50IronStandard Regulator------€16.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 4ZK29 Bracket Mounting
€13.12 /unit