Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE NCDMB056-0100 Air Cylinder, 9/16 Inch Bore Dia., 1 Inch Stroke, #10-32 UNF Port Size, Nose | CN2QXV 0.56DSRDM01.00 / 5TRH0

SPEEDAIRE NCDMB056-0100 Air Cylinder, 9/16 Inch Bore Dia., 1 Inch Stroke, #10-32 UNF Port Size, Nose

Item: CN2QXV Model: NCDMB056-0100Cross Ref: 5TFW7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€54.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeRound Body
Body MaterialStainless Steel
Body Material FinishAnodized
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesSwitched
FinishHard Coat Anodized
For Fluid TypeAir
Inlet GenderFemale
Magnetic PistonMagnetic Piston
Piston MaterialAluminum
Single Acting/double ActingDouble Acting
Spring Retraction ForceNot Applicable
System Of MeasurementInch
Tie Rod MaterialNot Applicable
Tube MaterialStainless Steel
TypeRound Body
Air Inlet#10 32 UNF
Body Diameter5/8"
Body Material GradeGrade 316
Bore Diameter9/16"
Cushion TypeNone
Cylinder TypeRound Body
End Cap Length3/16"
End Cap Material FinishAnodized
Maximum Operating Pressure250 psi
Maximum Operating Temperature140°F
Minimum Operating Pressure8 psi
Minimum Operating Temperature40°F
Mounting StyleNose
Nose Mount Thread Size7/16"-20
Number Of Rods1
Overall Height1/2"
Overall Width1/2"
Piston Material FinishChromate Coated
Piston Rod MaterialStainless Steel
Repairable CylinderNon-Repairable
Rod Diameter3/16"
Rod RotationRotating Rod
Rod Thread Length1/2"
Rod Thread Size#10-32
SeriesNCM Series
Stroke Length1"

Shipping Info:

Ship weight (kg) 0.0495
Country of OriginUS

Product Variants

ProductModelMagnetic PistonBore Dia.StrokeMax. PressureEnd Cap MaterialFinishTypeRod Dia.Price
SPEEDAIRE 5MME9 Air Cylinder 1 Inch Stroke 3.78 Inch Length | AE4RMB 5MME9No9/16"1"250 psiAluminumSilverRound Body3/16"€36.57
SPEEDAIRE 5MMF4 Air Cylinder 9/16 Inch Bore 5 Inch Stroke | AE4RMG 5MMF4No9/16"5"250 psiAluminumSilverRound3/16"€50.27
SPEEDAIRE 0.56DSRD02.00 Air Cylinder 2 Inch Stroke 4.78 Inch Length | AE6KZJ 5TRA1 0.56DSRD02.00No9/16"2"100 psiDelrinSilverRound0.188"-
RFQ
SPEEDAIRE 0.56DSRD03.00 Air Cylinder 3 Inch Stroke 5.78 Inch Length | AE6KZK 5TRA2 5TRA2No0.562"3"100 psiDelrinSilverRound0.188"€53.02
SPEEDAIRE 0.56DSRDM0.500 Air Cylinder 1/2 Inch Stroke 11.85 Inch Length | AE6LBX 5TRG9 5TRG9No0.562"1/2"100 psiDelrinSilverRound0.188"€61.71
SPEEDAIRE 0.56DSRDM01.00 Air Cylinder 1 Inch Stroke 3-3/4 Inch Length | AE6LBY 5TRH0 0.56DSRDM01.00No9/16"1"100 psiDelrinSilverRound0.188"-
RFQ
SPEEDAIRE 0.56DSRDM03.00 Air Cylinder 3 Inch Stroke 5-1/4 Inch Length | AE6LCB 5TRH3 5TRH3No0.562"3"100 psiDelrinSilverRound0.188"€71.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE NCDMB056-0100 Air Cylinder, 9/16 Inch Bore Dia., 1 Inch Stroke, #10-32 UNF Port Size, Nose
€54.62 /unit