Flat Shipping

Flat Shipping at €24.99 + VAT

ERICO TDX100M120/240 Tvss Modular 100ka Nema 4 1ph 120/240v | AA8KMF 18K859

ERICO TDX100M120/240 Tvss Modular 100ka Nema 4 1ph 120/240v

Item: AA8KMF Model: TDX100M120/240Cross Ref: 18K859
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,709.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Suppressor
Enclosure MaterialAluminum
Enclosure RatingIP65
Filter TypeNonfiltering
FootnotesCan Be Installed In A Type 1 Or 2 Location In Accordance With The NEC 2008
Lightning Impulse Amps12 kA
Max. Surge Current Per Phase100 kA
Modes Of ProtectionAll Modes Protected
Nominal Discharge Amps20 kA
Phase1
Short Circuit Amps Rating200 kA
TypeModular
Voltage120/240V
Voltage Protection Rating600V (L-N), 1000 (L-L), 600V (N-G), 700V (L-G) (Modular)
Amps100 kA
Basic MaterialMetallic
Chase Nipple Size3/4"
ColorGray
Depth3.07"
FilteringNo
IncludesVoltage Free Contact
Length9.45"
Max. Surge Current Per Mode100 kA
Mounting StyleChase Nipple/Panel
Nominal Discharge Current50 kA
Number Of Wires4
StandardsANSI/IEEE, C-TICK, CE, IEC 61643-1, UL 1449 EDITION 3 TYPE 1/2
System ConnectionParallel
Width3.31"

Shipping Info:

Ship weight (kg) 1.8225
Ship height (cm)8.64
Ship length (cm)39.37
Ship width (cm)10.41
HS code8536308000
Country of OriginCN

Product Variants

ProductModelPhaseVoltageVoltage Protection RatingModes Of ProtectionMax. Surge Current Per PhaseEnclosure MaterialFilter TypeFootnotesPrice
ERICO TDX100M120/208 Tvss Modular 100ka Nema 4 3ph 120/208v | AA8KME 18K858 TDX100M120/2083120/208V600V (L-N), 1000 (L-L), 600V (N-G), 700V (L-G) (Modular)All Modes Protected100 kAAluminumNonfilteringCan Be Installed In A Type 1 Or 2 Location In Accordance With The NEC 2008€2,415.00
ERICO TDX100M120/240D Tvss Modular 100ka Nema 4 3ph 120/240v | AA8KMG 18K860 TDX100M120/240D3120/240V600V (L-N), 1000 (L-L), 600V (N-G), 600V (L-G)All Modes Protected100 kAAluminumNonfilteringCan Be Installed In A Type 1 Or 2 Location In Accordance With The NEC 2008€2,225.95
ERICO TDX100M240D Tvss Modular 100ka Nema 4 3ph 240v | AA8KMH 18K861 TDX100M240D3240V1000 (L-L), 1000V (L-G)All Modes Protected100 kAAluminumNonfilteringCan Be Installed In A Type 1 Or 2 Location In Accordance With The NEC 2008€2,221.73
ERICO TDX100M277/480 Tvss Modular 100ka Nema 4 3ph 277/480v | AA8KMJ 18K862 TDX100M277/4803277/480V1200V (L-N), 1800 (L-L), 1200V (N-G), 1200V (L-G) (Modular)All Modes Protected100 kAAluminumNonfilteringCan Be Installed In A Type 1 Or 2 Location In Accordance With The NEC 2008€2,193.22
ERICO TDX100M480D Tvss Modular 100ka Nema 4 3ph 480v | AA8KMK 18K863 TDX100M480D3-1800 (L-L), 1800V (L-G)All Modes Protected100 kAAluminumNonfilteringCan Be Installed In A Type 1 Or 2 Location In Accordance With The NEC 2008€2,247.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ERICO TDX100M120/240 Tvss Modular 100ka Nema 4 1ph 120/240v
€1,709.04 /unit