Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 0.56DSRD03.00 Air Cylinder 3 Inch Stroke 5.78 Inch Length | AE6KZK 5TRA2

SPEEDAIRE 5TRA2 Air Cylinder 3 Inch Stroke 5.78 Inch Length

Item: AE6KZK Model: 5TRA2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.0.562"
ColorSilver
Cushion TypeNone
End Cap MaterialDelrin
FinishSilver
Magnetic PistonNo
Max. Pressure100 psi
Mounting TypeNose
Nose Mount Thread Size7/16"-20
Overall Length5.78"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Port Size#10-32
Rod Dia.0.188"
Rod Thread Length1/2"
Single Acting/double ActingDouble Acting
Stroke3"
Temp. Range+32°F to +160°F
Tube MaterialStainless Steel
TypeRound
Air Inlet#10 32 UNF
Body Material FinishSilver Plated
Bore Diameter9/16"
Cylinder ActionDouble Acting
Cylinder TypeRound Body
For Fluid TypeAir
Maximum Operating Pressure100 psi
Mounting StyleNose
Overall Height5 3/4"
Rod Diameter3/16"

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.03
Ship length (cm)15.75
Ship width (cm)2.03
HS code8412310080
Country of OriginUS

Product Variants

ProductModelMagnetic PistonBore Dia.StrokeMax. PressureEnd Cap MaterialFinishTypeRod Dia.Price
SPEEDAIRE 5MME9 Air Cylinder 1 Inch Stroke 3.78 Inch Length | AE4RMB 5MME9No9/16"1"250 psiAluminumSilverRound Body3/16"€36.57
SPEEDAIRE 5MMF4 Air Cylinder 9/16 Inch Bore 5 Inch Stroke | AE4RMG 5MMF4No9/16"5"250 psiAluminumSilverRound3/16"€50.27
SPEEDAIRE 0.56DSRD02.00 Air Cylinder 2 Inch Stroke 4.78 Inch Length | AE6KZJ 5TRA1 0.56DSRD02.00No9/16"2"100 psiDelrinSilverRound0.188"-
RFQ
SPEEDAIRE 0.56DSRDM0.500 Air Cylinder 1/2 Inch Stroke 11.85 Inch Length | AE6LBX 5TRG9 5TRG9No0.562"1/2"100 psiDelrinSilverRound0.188"€61.71
SPEEDAIRE 0.56DSRDM01.00 Air Cylinder 1 Inch Stroke 3-3/4 Inch Length | AE6LBY 5TRH0 0.56DSRDM01.00No9/16"1"100 psiDelrinSilverRound0.188"-
RFQ
SPEEDAIRE 0.56DSRDM03.00 Air Cylinder 3 Inch Stroke 5-1/4 Inch Length | AE6LCB 5TRH3 5TRH3No0.562"3"100 psiDelrinSilverRound0.188"€71.81
SPEEDAIRE 0.56DSRDM04.00 Air Cylinder 4 Inch Stroke 6-1/4 Inch Length | AE6LCC 5TRH4 0.56DSRDM04.00No9/16"4"100 psiDelrinSilverRound0.188"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5TRA2 Air Cylinder 3 Inch Stroke 5.78 Inch Length
€63.62 /unit