Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE CJ-L016SUS Foot Bracket, 10 mm Bore Dia, Foot Bracket, Stainless Steel | CU4BQV

SPEEDAIRE CJ-L016SUS Foot Bracket, 10 mm Bore Dia, Stainless Steel

Item: CU4BQV Model: CJ-L016SUSCross Ref: 5VJE1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFoot Bracket
Body MaterialStainless Steel
Bore Dia.10 mm
Fits5VHV9 To 5VHW6, 5VHZ5 To 5VJA2
IncludesBracket
MaterialStainless Steel
Mounting TypeFlange, Foot
System Of MeasurementMetric
Compatible With BrandSMC
Compatible With Grainger Part Number5VHV9, 5VHW0, 5VHW1, 5VHW2, 5VHW3, 5VHW4, 5VHW5, 5VHW6, 5VHZ5, 5VHZ6, 5VHZ7, 5VHZ8, 5VHZ9, 5VJA0, 5VJA1, 5VJA2
Fits Bore Diameter10 mm
Mount TypeFlange, Foot
Product TypeFoot Bracket

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelFitsMaterialBore Dia.Overall LengthMounting TypeOverall Dia.MountingFor Bore Dia.Price
SPEEDAIRE 5VLY3 Eye Bracket Fits 3-1/4 Bore | AE6WBZ 5VLY3--3 1/4", 4"---Eye Bracket, Mounting Plate-€65.63
SPEEDAIRE 5VMG0 Swivel Eye Bracket 80mm Bore Cylinders | AE6WFF 5VMG080mmAluminum80 mm95 mm--Swivel Eye Bracket-€127.70
SPEEDAIRE 5VNW9 Cylinder Mounting Nut 1-1/8 Inch Bore Alum | AE6WWJ 5VNW91-1/8" BoreAluminum1 1/8"---Cylinder Mounting Nut-€4.64
SPEEDAIRE 5VNY1 Rod Clevis For 1-1/8 Inch Bore Aluminium | AE6WWW 5VNY11-1/8" BoreAluminum1 1/8"---Rod Clevis-€31.47
SPEEDAIRE 36NK59 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARG 36NK591.5"Aluminum--Clevis2"--€39.15
SPEEDAIRE 36NK60 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARH 36NK602"Aluminum--Clevis2 1/2"--€51.16
SPEEDAIRE 36NK61 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARJ 36NK612.5"Aluminum--Clevis3"--€41.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE CJ-L016SUS Foot Bracket, 10 mm Bore Dia, Stainless Steel
€8.51 /unit