Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5VLY3 Eye Bracket Fits 3-1/4 Bore | AE6WBZ

SPEEDAIRE 5VLY3 Eye Bracket Fits 3-1/4 Bore

Item: AE6WBZ Model: 5VLY3
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€80.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Mounting Hardware
Bore Dia.3 1/4", 4"
MountingEye Bracket, Mounting Plate
Compatible With BrandSpeedAire
Fits Bore Diameter3 1/4", 4"
MaterialSteel
Mount TypeClevis
Overall Height2 5/8"
Overall Length5"
Overall Width5"
Product TypeClevis Bracket

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
HS code8412909025
Country of OriginCN

Product Variants

ProductModelFitsMaterialBore Dia.Overall LengthMounting TypeOverall Dia.MountingFor Bore Dia.Price
SPEEDAIRE 5VMG0 Swivel Eye Bracket 80mm Bore Cylinders | AE6WFF 5VMG080mmAluminum80 mm95 mm--Swivel Eye Bracket-€127.70
SPEEDAIRE 5VNW9 Cylinder Mounting Nut 1-1/8 Inch Bore Alum | AE6WWJ 5VNW91-1/8" BoreAluminum1 1/8"---Cylinder Mounting Nut-€4.64
SPEEDAIRE 5VNY1 Rod Clevis For 1-1/8 Inch Bore Aluminium | AE6WWW 5VNY11-1/8" BoreAluminum1 1/8"---Rod Clevis-€31.47
SPEEDAIRE 36NK59 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARG 36NK591.5"Aluminum--Clevis2"--€39.15
SPEEDAIRE 36NK60 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARH 36NK602"Aluminum--Clevis2 1/2"--€51.16
SPEEDAIRE 36NK61 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARJ 36NK612.5"Aluminum--Clevis3"--€41.77
SPEEDAIRE 36NK62 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARK 36NK623.25"----3 3/4"--€56.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VLY3 Eye Bracket Fits 3-1/4 Bore
€80.92 /unit