Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 36NK60 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARH

SPEEDAIRE 36NK60 Cylinder Mounting Hardware Rear Detach Clevis

Item: AH7ARH Model: 36NK60
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Mounting Hardware
Body MaterialAluminum
Fits2"
Fits BrandSpeedaire
Includes(2) Retaining Rings, (4) Screws, Clevis Bracket Pin
MaterialAluminum
Mounting TypeClevis
Overall Dia.2 1/2"
System Of MeasurementInch
Compatible With BrandSpeedAire
Fits Bore Diameter2"
Mount TypeClevis
Overall Height1 5/8"
Overall Length2 1/2"
Overall Width2 1/2"
Product TypeCap Detachable Clevis

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.08
Ship length (cm)6.35
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelFitsMaterialBore Dia.Overall LengthMounting TypeOverall Dia.MountingFor Bore Dia.Price
SPEEDAIRE 5VLY3 Eye Bracket Fits 3-1/4 Bore | AE6WBZ 5VLY3--3 1/4", 4"---Eye Bracket, Mounting Plate-€65.63
SPEEDAIRE 5VMG0 Swivel Eye Bracket 80mm Bore Cylinders | AE6WFF 5VMG080mmAluminum80 mm95 mm--Swivel Eye Bracket-€127.70
SPEEDAIRE 5VNW9 Cylinder Mounting Nut 1-1/8 Inch Bore Alum | AE6WWJ 5VNW91-1/8" BoreAluminum1 1/8"---Cylinder Mounting Nut-€4.64
SPEEDAIRE 5VNY1 Rod Clevis For 1-1/8 Inch Bore Aluminium | AE6WWW 5VNY11-1/8" BoreAluminum1 1/8"---Rod Clevis-€31.47
SPEEDAIRE 36NK59 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARG 36NK591.5"Aluminum--Clevis2"--€39.15
SPEEDAIRE 36NK61 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARJ 36NK612.5"Aluminum--Clevis3"--€41.77
SPEEDAIRE 36NK62 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARK 36NK623.25"----3 3/4"--€56.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 36NK60 Cylinder Mounting Hardware Rear Detach Clevis
€58.48 /unit