Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE BAF-06S Autoswitch Band, 63 mm Bore Dia, Autoswitch Band, Stainless Steel | CU4BPK

SPEEDAIRE BAF-06S Autoswitch Band, 63 mm Bore Dia, Autoswitch Band, Stainless Steel

Item: CU4BPK Model: BAF-06SCross Ref: 5VHU7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBand
Bore Dia.63 mm
Fits5VHC9 To 5VHD7, 5VHK9 To 5VHL7, 5VHV0
IncludesScrews
MaterialStainless Steel
Mounting TypeAutoswitch Band
Compatible With BrandSMC
Compatible With Grainger Part Number5VHC9, 5VHD0, 5VHD1, 5VHD2, 5VHD3, 5VHD4, 5VHD5, 5VHD6, 5VHD7, 5VHK9, 5VHL0, 5VHL1, 5VHL2, 5VHL3, 5VHL4, 5VHL5, 5VHL6, 5VHL7, 5VHV0
Compatible With Manufacturer Model NumberD-B5, D-B6, D-G5, D-K5
Compatible With SeriesSeries CG/CG3
Fits Bore Diameter63 mm

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginJP

Product Variants

ProductModelFitsMaterialBore Dia.Overall LengthMounting TypeOverall Dia.MountingFor Bore Dia.Price
SPEEDAIRE 5VLY3 Eye Bracket Fits 3-1/4 Bore | AE6WBZ 5VLY3--3 1/4", 4"---Eye Bracket, Mounting Plate-€65.63
SPEEDAIRE 5VMG0 Swivel Eye Bracket 80mm Bore Cylinders | AE6WFF 5VMG080mmAluminum80 mm95 mm--Swivel Eye Bracket-€127.70
SPEEDAIRE 5VNW9 Cylinder Mounting Nut 1-1/8 Inch Bore Alum | AE6WWJ 5VNW91-1/8" BoreAluminum1 1/8"---Cylinder Mounting Nut-€4.64
SPEEDAIRE 5VNY1 Rod Clevis For 1-1/8 Inch Bore Aluminium | AE6WWW 5VNY11-1/8" BoreAluminum1 1/8"---Rod Clevis-€31.47
SPEEDAIRE 36NK59 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARG 36NK591.5"Aluminum--Clevis2"--€39.15
SPEEDAIRE 36NK60 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARH 36NK602"Aluminum--Clevis2 1/2"--€51.16
SPEEDAIRE 36NK61 Cylinder Mounting Hardware Rear Detach Clevis | AH7ARJ 36NK612.5"Aluminum--Clevis3"--€41.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE BAF-06S Autoswitch Band, 63 mm Bore Dia, Autoswitch Band, Stainless Steel
€8.51 /unit