Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE 5YDA5 Air Cylinder 6.08 Inch Length Stainless Steel | AE7GKE

SPEEDAIRE 5YDA5 Air Cylinder 6.08 Inch Length Stainless Steel

Item: AE7GKE Model: 5YDA5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€218.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.2"
ColorSilver
End Cap MaterialAluminum
FinishSilver
Magnetic PistonNo
Max. Load628 lbs.
Max. Pressure200 psi
Mounting TypeBasic
Overall Length6 2/25"
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Rod Dia.1/2"
Single Acting/double ActingDouble Acting
Stroke4"
Temp. Range-40°F to +200°F
Tie Rod MaterialStainless Steel
Tube MaterialStainless Steel
TypeCompact

Shipping Info:

Ship weight (kg) 0.85
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)10.16
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeRod Dia.Overall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressurePrice
SPEEDAIRE 5YCL8 Air Cylinder 1.825 Inch Length Stainless Steel | AE7GFR 5YCL83/4"3/4"-2"Stainless SteelNoBasic200 psi€93.43
SPEEDAIRE 5YCU5 Air Cylinder 2.455 Inch Length Stainless Steel | AE7GHA 5YCU51/2"3/4"2.455"2"Stainless SteelNoBasic200 psi€106.63
SPEEDAIRE 5YCU7 Air Cylinder 2.955 Inch Length Stainless Steel | AE7GHC 5YCU71"3/4"2.955"2"Stainless SteelNoBasic200 psi€110.09
SPEEDAIRE 5YCU8 Air Cylinder 3.955 Inch Length Stainless Steel | AE7GHD 5YCU82"3/4"3.955"2"Stainless SteelNoBasic200 psi€117.04
SPEEDAIRE 5YCZ9 Air Cylinder 2.33 Inch Length Stainless Steel | AE7GJY 5YCZ91/4"1/2"2.33"2"Stainless SteelNoBasic200 psi€175.19
SPEEDAIRE 5YDA0 Air Cylinder 2.58 Inch Length Stainless Steel | AE7GJZ 5YDA01/2"1/2"2.58"2"Stainless SteelNoBasic200 psi€175.19
SPEEDAIRE 5YDA1 Air Cylinder 2.83 Inch Length Stainless Steel | AE7GKA 5YDA13/4"1/2"2.83"2"Stainless SteelNoBasic200 psi€175.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5YDA5 Air Cylinder 6.08 Inch Length Stainless Steel
€218.99 /unit