Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5YCL8 Air Cylinder 1.825 Inch Length Stainless Steel | AE7GFR

SPEEDAIRE 5YCL8 Air Cylinder 1.825 Inch Length Stainless Steel

Item: AE7GFR Model: 5YCL8
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Air Cylinder TypeCompact
Body MaterialStainless Steel
Body Material FinishSilver Plated
Bore Dia.2"
ColorSilver
Cylinder ActionDouble Acting
End Cap MaterialAluminum
FeaturesNo Cushions, Not Switch Ready
FinishSilver
For Fluid TypeAir
Magnetic PistonNo
Max. Load628 lbs.
Max. Pressure200 psi
Mounting OrientationMultiposition
Mounting TypeBasic
Piston MaterialAluminum
Piston Rod MaterialStainless Steel
Rod Dia.3/4"
Rod Thread Length0.7"
Rod Thread Size1/2"-20
Rod Thread TypeFemale
Single Acting/double ActingDouble Acting
Stroke3/4"
System Of MeasurementInch
Temp. Range-40°F to +200°F
Tie Rod MaterialStainless Steel
Tube MaterialStainless Steel
TypeCompact
Bore Diameter2"
Cushion TypeNone
Cylinder TypeCompact
Maximum Operating Pressure200 psi
Maximum Operating Temperature200°F
Minimum Operating Pressure15 psi
Minimum Operating Temperature-40°F
Mounting StyleBasic
Overall Height1 13/16"
Rod Diameter3/4"
Stroke Length3/4"

Shipping Info:

Ship weight (kg) 0.6705
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)10.16
HS code8412310040
Country of OriginUS

Product Variants

ProductModelStrokeRod Dia.Overall LengthBore Dia.Body MaterialMagnetic PistonMounting TypeMax. PressurePrice
SPEEDAIRE 5YCU5 Air Cylinder 2.455 Inch Length Stainless Steel | AE7GHA 5YCU51/2"3/4"2.455"2"Stainless SteelNoBasic200 psi€106.63
SPEEDAIRE 5YCU7 Air Cylinder 2.955 Inch Length Stainless Steel | AE7GHC 5YCU71"3/4"2.955"2"Stainless SteelNoBasic200 psi€110.09
SPEEDAIRE 5YCU8 Air Cylinder 3.955 Inch Length Stainless Steel | AE7GHD 5YCU82"3/4"3.955"2"Stainless SteelNoBasic200 psi€117.04
SPEEDAIRE 5YCZ9 Air Cylinder 2.33 Inch Length Stainless Steel | AE7GJY 5YCZ91/4"1/2"2.33"2"Stainless SteelNoBasic200 psi€175.19
SPEEDAIRE 5YDA0 Air Cylinder 2.58 Inch Length Stainless Steel | AE7GJZ 5YDA01/2"1/2"2.58"2"Stainless SteelNoBasic200 psi€175.19
SPEEDAIRE 5YDA1 Air Cylinder 2.83 Inch Length Stainless Steel | AE7GKA 5YDA13/4"1/2"2.83"2"Stainless SteelNoBasic200 psi€175.19
SPEEDAIRE 5YDA2 Air Cylinder 3.08 Inch Length Stainless Steel | AE7GKB 5YDA21"1/2"3 2/25"2"Stainless SteelNoBasic200 psi€175.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5YCL8 Air Cylinder 1.825 Inch Length Stainless Steel