Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE 5VLZ5 Air Cylinder 40mm Bore 250mm Stroke | AE6WCL

SPEEDAIRE 5VLZ5 Air Cylinder 40mm Bore 250mm Stroke

Item: AE6WCL Model: 5VLZ5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cylinder
Body MaterialStainless Steel
Bore Dia.40 mm
Cushion TypeHead And Cap
End Cap MaterialAluminum
Magnetic PistonYes
Max. Pressure145 psi
Overall Length409 mm
Piston MaterialPOM
Piston Rod FinishChrome Plated
Piston Rod MaterialSteel
Port Size1/4"
Rod Dia.16 mm
Rod Thread Length24 mm
Single Acting/double ActingDouble Acting
Stroke250 mm
Temp. Range-4°F to +176°F
Tube MaterialStainless Steel
TypeISO Mini
Air Inlet1/4" BSPP
Body Material FinishAnodized
Bore Diameter40 mm
Cylinder ActionDouble Acting
Cylinder TypeExtruded
End Cap Material FinishAnodized
For Fluid TypeAir
Maximum Operating Pressure145 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature-4°F
Mounting StyleNo Mount
Overall Height409 mm
Piston Rod Material FinishChrome Plated
Rod Diameter16 mm
Rod Thread SizeM12 x 1.25
StandardsAFNOR, ISO 6431, ISO/DIS 15552, VDMA 24562
Stroke Length250 mm

Shipping Info:

Ship weight (kg) 1.5975
Ship height (cm)6.1
Ship length (cm)42.67
Ship width (cm)6.1
HS code8412310080
Country of OriginUS

Product Variants

ProductModelBody MaterialMagnetic PistonStrokeOverall LengthTube MaterialPiston MaterialTypeBore Dia.Price
SPEEDAIRE 5VLY8 Air Cylinder 40mm Bore 25mm Stroke 184mm L | AE6WCD 5VLY8AluminumMagnetic Piston25 mm184 mmAnodized AluminumThermoplasticExtruded40 mm€197.93
SPEEDAIRE 5VLY9 Air Cylinder 40mm Bore 50mm Stroke 209mm L | AE6WCE 5VLY9AluminumMagnetic Piston50 mm209 mmAnodized AluminumThermoplasticExtruded40 mm€204.41
SPEEDAIRE 5VLZ0 Air Cylinder 40mm Bore 80mm Stroke 239mm L | AE6WCF 5VLZ0AluminumMagnetic Piston80 mm239 mmAnodized AluminumThermoplasticExtruded40 mm€217.25
SPEEDAIRE 5VLZ1 Air Cylinder 40mm Bore 100mm Stroke | AE6WCG 5VLZ1Stainless SteelYes100 mm259 mmStainless SteelPOMISO Mini40 mm€217.25
SPEEDAIRE 5VLZ2 Air Cylinder 40mm Bore 125mm Stroke | AE6WCH 5VLZ2AluminumMagnetic Piston125 mm284 mmAnodized AluminumThermoplasticExtruded40 mm€223.65
SPEEDAIRE 5VLZ3 Air Cylinder 40mm Bore 160mm Stroke | AE6WCJ 5VLZ3Stainless SteelYes160 mm319 mmStainless SteelPOMISO Mini40 mm€236.55
SPEEDAIRE 5VLZ4 Air Cylinder 40mm Bore 200mm Stroke | AE6WCK 5VLZ4Stainless SteelYes200 mm359 mmStainless SteelPOMISO Mini40 mm€242.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE 5VLZ5 Air Cylinder 40mm Bore 250mm Stroke