HUSQVARNA DS 250 Core Drill Stand For AB2YGB Core Drill | AA8JNA 18G515

HUSQVARNA DS 250 Core Drill Stand For AB2YGB Core Drill

Item: AA8JNA Model: DS 250Cross Ref: 18G515
In Stock

Get it by Tuesday, Jun 10

€1,881.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoring Rig For 6PEV2
Base Size18"
Column Dia.3"
Overall Depth18"
Overall Height42"
Overall Width10"
Tool Weight33 lbs.
ApplicationDrilling
Base Length16"
Base Width10 1/2"
Column Size3"
Compatible Drill Mfr. Model No.541405089, DM220, DMS 180
Core Drill TypeBase
Mount TypeVacuum
Overall Length16"
Spindle Travel26 15/16"

Shipping Info:

Ship weight (kg) 18
Ship height (cm)114.3
Ship length (cm)53.34
Ship width (cm)33.02
HS code8467990190
Country of OriginCN

Product Details:

    • Column Height (In.) (39")
    • Core Bit Cap Concrete (In.) (10)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA DS 250 Core Drill Stand For AB2YGB Core Drill
€1,881.75 /unit